Shop All Door Weatherstripping & Door Seals
National Guard
Bulb Seal, Silicone, 3/8 In.
Mfr # 2525B-25
Zoro # G1600396
original price:
$58.41
27% off
new price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 25 ft.
- Projection 1/4 in
- Color Brown
- Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN/ULC-S104
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 2525B-25
- Zoro # G1600396
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 25 ft. |
Insert Size | 3/8 in |
Overall Width | 3/8 in |
Overall Height | 1/4 in |
Details
For Use With | Doors |
Projection | 1/4 in |
Color | Brown |
Standards | ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN/ULC-S104 |
Mounting Type | Self-Adhesive |
Stays Flexible to | -100 Degrees F |
Insert Color | Brown |
Sold As | Roll |
Insert Material | Silicone |
Item | Bulb Seal |
Material | Silicone |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Bulb Seal, Overall Length 25 ft, Overall Width 3/8 in, Overall Height 1/4 in, Color Brown, For Use With Doors, Insert Color Brown, Insert Material Silicone, Insert Size 3/8 in, Material Silicone, Projection 1/4 in, Sold As Roll, Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN/ULC-S104, Stays Flexible to -100 Degrees F, Product Type Bulb Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRINKS COMMERCIAL Steel Hydraulic Adjustable Door Closer (BC4009)
- USA INDUSTRIALS FDA Buna-N Cam and Groove Gasket for 3" Hose Coupling (ZUSA-CAM-HFDA-3)
- HARDWARE RESOURCES 4" Wx7/8"Dx4"H Maple Fleur-de-lis Rosette (FDLROS3HMP)
- PRIME-LINE 2-3/4 in. Door Lock Steel Painted White Flip-Action Door Lock (U 9888)
- NATIONAL GUARD Smoke Seal, 7 ft. Overall L (5070B-84)
- NATIONAL GUARD 1/2"W x 1/2"H x 3'L, Rubber Batwing Smoke Seal (5020C-36)
- NATIONAL GUARD Smoke Seal, 8 ft. Overall L (5070B-96)
- NATIONAL GUARD Adjustable Perimeter Seal, 1-1/4in.H (107SA-36x84)
- NATIONAL GUARD Facemount Overhead Door Seal, 15 Ft (81369N-15)
- NATIONAL GUARD 3/4"W x 3/4"H x 40"L, Alum. Door Drip Edge (17-40)
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Black (155VDKB-96)
- National Guard Door Weatherstripping & Door Seals