Shop All Door Sweeps
National Guard
Brush, Nylon, Aluminum
Mfr # 601DKB-36
Zoro # G1614868
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft
- Door Sweep Type Brush
- Insert Material Nylon Brush
- Flange Height 7/8 in
- Standards ANSI/UL10B, ANSI/UL10C (Catgory H), ANSI/UL1784, CAN4/ULC-S104
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 601DKB-36
- Zoro # G1614868
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 3 ft |
Flange Height | 7/8 in |
Overall Length | 36" |
Insert Size | 1 in |
Details
Door Sweep Type | Brush |
Insert Material | Nylon Brush |
Item | Brush |
Standards | ANSI/UL10B, ANSI/UL10C (Catgory H), ANSI/UL1784, CAN4/ULC-S104 |
Flange Finish | Dark Bronze |
Insert Type | Brush |
Insert Color | Black |
Flange Material | Dark Bronze Aluminum |
Projection | 1/4 in |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Brush, Door Sweep Type Brush, Flange Material Dark Bronze Aluminum, Flange Height 7/8 in, Insert Size 1 in, Projection 1/4 in, Length 3 ft, Insert Material Nylon Brush, Insert Color Black, Standards ANSI/UL10B, ANSI/UL10C (Catgory H), ANSI/UL1784, CAN4/ULC-S104
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Pocket Lock, 2-1/2" X 2-3/4" Privacy Bright Chrome (SDL25U26)
- STERLING SEAL & SUPPLY 227 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL227X250)
- COPPER CREEK Colonial Knob 1/2 Dummy Function, Satin Stainless (CK2090SS)
- DANCO 1.31 in. D X 1.12 in. D Rubber O-Ring (35778B)
- NATIONAL GUARD Vinyl Door Sweep, 36 (97V-36)
- NATIONAL GUARD Door Sweep, 7 ft., A. Aluminum, Nylon Brush (B606A-84)
- NATIONAL GUARD Nylon, Brush, 96in.L (600A-96)
- NATIONAL GUARD Gray Vynil Door Sweep, Drip Cap, 4ft. (101VDKB-48)
- NATIONAL GUARD Door Sweep, Vynil, 48in.L (97V-48)
- NATIONAL GUARD Brush, 84in.L, Black (600DKB-84)
- RANDALL 4' Gold Anodized Aluminum Brush Door Sweep For Gap Up To 1" (4 FT BS-100-G)
- National Guard Door Sweeps