Shop All Door Sweeps
National Guard
Brush, Nylon, 36in.L
Mfr # G610DKB-36
Zoro # G1614676
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft
- Flange Height 1 3/8 in
- Flange Finish Dark Bronze
- Door Sweep Type Brush
- Insert Size 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # G610DKB-36
- Zoro # G1614676
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 3 ft |
Flange Height | 1 3/8 in |
Insert Size | 1 3/4 in |
Overall Length | 36" |
Details
Flange Finish | Dark Bronze |
Door Sweep Type | Brush |
Insert Color | Black |
Insert Type | Brush |
Standards | ANSI/UL10B, ANSI/UL10C (Catgory H), ANSI/UL1784, CAN4/ULC-S104 |
Insert Material | Nylon Brush |
Item | Brush |
Projection | 1/2 in |
Flange Material | Dark Bronze Aluminum |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Brush, Door Sweep Type Brush, Flange Material Dark Bronze Aluminum, Flange Height 1 3/8 in, Insert Size 1 3/4 in, Projection 1/2 in, Length 3 ft, Insert Material Nylon Brush, Insert Color Black, Standards ANSI/UL10B, ANSI/UL10C (Catgory H), ANSI/UL1784, CAN4/ULC-S104
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4040XP-3049SCNS AL)
- ZORO SELECT Cup Magnet, Neodymium, 160 lb. Pull (10E853)
- MIDWEST FASTENER 30 lbs. Picture Hangers 20PK (69771)
- ZORO SELECT Magnetic Door Holder, Satin Nickel, Wall (1XNP5)
- NATIONAL GUARD Door Sweep, 4 ft., S. Steel, Neoprene (200NSS-48)
- NATIONAL GUARD Door Sweep (200NA-36)
- NATIONAL GUARD Door Sweep, Dark Bronze Aluminum, 48 In (203NDKB-48)
- NATIONAL GUARD Door Sweep, 3 ft., A. Aluminum, Nylon Brush (B606A-36)
- NATIONAL GUARD Door Sweep, Dark Bronze Aluminum (97VDKB-48)
- NATIONAL GUARD Gray Vynil Door Sweep, Drip Cap, 4ft. (101VDKB-48)
- FROST KING Doorsweep Alum/Vinyl Alum 36In (A62/36W)
- National Guard Door Accessories