Shop All Door Sweeps
National Guard
Brush, Mill Aluminum
Mfr # 600DKB-36
Zoro # G1897537
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft
- Projection 1/4 in
- Flange Height 7/8 in
- Door Sweep Type Brush
- Insert Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 600DKB-36
- Zoro # G1897537
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 3 ft |
Flange Height | 7/8 in |
Overall Length | 36 in |
Flange Width | 7/8" |
Insert Size | 1/2 in |
Overall Width | 1 5/8 in |
Details
Projection | 1/4 in |
Door Sweep Type | Brush |
Insert Material | Nylon |
Standards | ANSI/BHMA A156.22, ASTM E283, BHMA, UL to ANSI and ANSI/UL1784 Category 'H' Complies with IBC and NFPA 105, UL to ANSI Complies with IBC NFPA 80 and NFPA 252, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252 |
Flange Finish | Dark Bronze |
Item | Door Sweep |
Flange Material | Aluminum |
Insert Type | Brush |
Insert Color | Black |
Flange Thickness | 1/4 in |
UL Fire Rating | UL10B, UL10C |
Housing Material | Bronze |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
ANSI/BHMA Finish | Unfinished |
Product Type | Door Sweep |
Sweep Type | Brush |
Features | Moisture-Resistant, Screw Holes Slotted for Adjustment |
Description
Door Sweep, Housing Material Bronze, Features Moisture-Resistant, Screw Holes Slotted for Adjustment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bolt, Barrel, 8 In L (4PB94)
- ABLOY Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 in W (PL330/25B-KD)
- EKENA MILLWORK 14 3/4-in. W x 39-in. H Lifetime Vinyl, Two Equal Panels, Raised Panel Shutters, Wedgewood Blue (LP2S14X03900WB)
- MNG 1 1/4" Knob, Precision, Polished Nickel (85414)
- NATIONAL GUARD Door Sweep, Anodized Aluminum, 48 In (203NA-48)
- NATIONAL GUARD Door Sweep, Vynil, 48in.L, Single Fin (102VDKB-48)
- NATIONAL GUARD Door Sweep, 4 ft., S. Steel, Neoprene (200NSS-48)
- NATIONAL GUARD Door Sweep, 3 Ft (2014A-3)
- NATIONAL GUARD Door Sweep, Anodized Aluminum, 36 In (203NA-36)
- NATIONAL GUARD Door Sweep, Single Fin, Dark Bronze Alum (199NDKB-84)
- M-D Doorsweep Alum/Vinyl Alum 36In (05629)
- National Guard Door Sweeps