Shop All Door Sweeps
National Guard
Brush, Gray, Nylon, 48 in.L
Mfr # 9605A-48
Zoro # G1614886
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Insert Material Nylon
- Flange Width 5/8"
- Flange Material Aluminum
- Insert Size 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 9605A-48
- Zoro # G1614886
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 4 ft |
Flange Width | 5/8" |
Insert Size | 7/16 in |
Overall Length | 48 in |
Flange Height | 5/8 in |
Overall Width | 1 1/16 in |
Details
Insert Material | Nylon |
Flange Material | Aluminum |
Standards | ASTM E283, UL to ANSI and ANSI/UL1784 Category 'H' Complies with IBC and NFPA 105, UL to ANSI Complies with IBC NFPA 80 and NFPA 252, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252 |
Flange Finish | Anodized |
Projection | 1/4 in |
Insert Color | Gray |
Insert Type | Brush |
Item | Door Sweep |
Door Sweep Type | Brush |
Housing Material | Aluminum |
Flange Thickness | 1/4 in |
UL Fire Rating | UL10B, UL10C |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Sweep Type | Brush |
Product Type | Door Sweep |
Features | Abrasion-Resistant, Moisture-Resistant, Screw Holes Slotted for Adjustment |
Description
Door Sweep, Housing Material Aluminum, Features Abrasion-Resistant, Moisture-Resistant, Screw Holes Slotted for Adjustment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Spring Door Stop, Vintage Bronze (DS3 11P)
- ELESA 110mmH Hinged Safety Interlock Switch (CFSW.110-6-2NO+2NC-C-A)
- USA INDUSTRIALS Buna-N O-Ring, Dash 226, PK100 (ZUSAH70226)
- SARGENT End Cap, 80/90 Series, Satin Chrome (68-0561)
- NATIONAL GUARD Brush, Nylon, Aluminum (601DKB-36)
- NATIONAL GUARD Door Sweep, Vynil, 48in.L (97V-48)
- NATIONAL GUARD Door Sweep, Single Fin, Anodized Alum (199NA-48)
- NATIONAL GUARD Door Sweep, 3 ft., A. Aluminum, Nylon Brush (C607A-36)
- NATIONAL GUARD Door Sweep, Single Fin, Dark Bronze Alum (199NDKB-36)
- NATIONAL GUARD Door Sweep, 4 ft., S. Steel, Neoprene (200NSS-48)
- M-D Doorsweep Vynlmill 1-1/4X36In (68593)
- National Guard Door Sweeps