Shop All Door Sweeps
National Guard
Brush, Black, 48in.L
Mfr # 600DKB-48
Zoro # G1616268
original price:
$27.55
12% off
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Insert Material Nylon Brush
- Flange Finish Dark Bronze
- Projection 1/4 in
- Overall Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # 600DKB-48
- Zoro # G1616268
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 4 ft |
Overall Length | 48" |
Insert Size | 1/2 in |
Flange Height | 7/8 in |
Flange Width | 7/8" |
Details
Insert Material | Nylon Brush |
Flange Finish | Dark Bronze |
Projection | 1/4 in |
Item | Brush |
Insert Color | Black |
Standards | ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Catgory H), ANSI/UL1784, CAN4/ULC-S104 |
Door Sweep Type | Brush |
Flange Material | Dark Bronze Aluminum |
Insert Type | Brush |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Brush, Door Sweep Type Brush, Flange Material Dark Bronze Aluminum, Flange Height 7/8 in, Insert Size 1/2 in, Projection 1/4 in, Length 4 ft, Insert Material Nylon Brush, Insert Color Black, Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Catgory H), ANSI/UL1784, CAN4/ULC-S104
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (143PA-96)
- PRIME-LINE Screen Door Replacement Hinges, 3 in. Long, Steel, Aluminum 2 Pack (K 5038)
- ECLIPSE MAGNETICS Neo Shallow Pot w/ thread .512D x .177 in. (E773NEO)
- BEST Mortise Cylinder, Keyed Alike, 5 Pins (45H0L15H626RH)
- NATIONAL GUARD Door Sweep, 8 ft., A. Aluminum, Nylon Brush (B606A-96)
- NATIONAL GUARD Brush, 84in.L, Black (600DKB-84)
- NATIONAL GUARD Door Sweep, 4 ft., A. Aluminum (B606A-48)
- NATIONAL GUARD Brush, 96in.L, Nylon (600DKB-96)
- NATIONAL GUARD Door Sweep, 7 Ft (2014A-7)
- NATIONAL GUARD Neoprene Door Sweep, 48 (200NA-48)
- RANDALL 7' Clear Anodized Aluminum Brush Door Sweep For Gap Up To 1" (7 FT BS-100)
- National Guard Door Accessories