Shop All Door Sweeps
National Guard
Brush, 48in.L, Black
Mfr # 601A-48
Zoro # G1615699
original price:
$31.29
10% off
new price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Flange Height 7/8 in
- Standards ANSI/BHMA A156.22, ASTM E283, BHMA, UL to ANSI and ANSI/UL1784 Category 'H' Complies with IBC and NFPA 105, UL to ANSI Complies with IBC NFPA 80 and NFPA 252, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252
- Insert Material Nylon
- Projection 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 601A-48
- Zoro # G1615699
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 4 ft |
Flange Height | 7/8 in |
Insert Size | 1 in |
Overall Length | 48 in |
Overall Width | 1 7/8 in |
Details
Standards | ANSI/BHMA A156.22, ASTM E283, BHMA, UL to ANSI and ANSI/UL1784 Category 'H' Complies with IBC and NFPA 105, UL to ANSI Complies with IBC NFPA 80 and NFPA 252, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252 |
Insert Material | Nylon |
Projection | 1/4 in |
Flange Finish | Anodized |
Insert Type | Brush |
Item | Door Sweep |
Insert Color | Gray |
Flange Material | Aluminum |
Door Sweep Type | Brush |
Housing Material | Aluminum |
UL Fire Rating | UL10B, UL10C |
Flange Thickness | 1/4 in |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Features | Abrasion-Resistant, Moisture-Resistant, Screw Holes Slotted for Adjustment |
Product Type | Door Sweep |
Sweep Type | Brush |
Description
Door Sweep, Housing Material Aluminum, Features Abrasion-Resistant, Moisture-Resistant, Screw Holes Slotted for Adjustment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Wood Trim to Fit UtilityCutlery Drawer Insert Organizer (4WUTCT-36-1)
- ZORO SELECT O-Ring, Buna N, Dash 122, 1-1/8, 1.318, PK50 (U38801.009.0112)
- PREMIER LOCK Commercial Storefront Lever Handle With Cam Plug - Left - Aluminum Finish (ALH01)
- X1 TOOLS Square O-Ring ID:14 mm, CS:2.5 mm, OD:19 mm 4 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-M-2.5-14-19x4)
- NATIONAL GUARD Door Sweep, 7 Ft (2014A-7)
- NATIONAL GUARD Brush, Gray, Nylon, 48 in.L (9605A-48)
- NATIONAL GUARD Door Sweep, Vynil, 48in.L, Single Fin (102VDKB-48)
- NATIONAL GUARD Door Sweep, Single Fin, Anodized Alum (199NA-84)
- NATIONAL GUARD Door Sweep, Neoprene Insert, 8 ft. L (199NDKB-96)
- NATIONAL GUARD Door Sweep, Anodized Aluminum (198NA-36)
- NATIONAL GUARD 48" Vinyl Door Sweep (97VDKB48)
- National Guard Door Accessories