Shop All Door Weatherstripping & Door Seals
National Guard
Batwing Smoke Seal, TPE Rubber, 1/2in.H
Mfr # 5020C-84
Zoro # G1897485
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 7 ft
- Projection 1/2 in
- Color Black
- Insert Material TPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 5020C-84
- Zoro # G1897485
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 7 ft |
Overall Height | 1/2 in |
Overall Width | 1/2 in |
Insert Size | 1/2 in |
Details
For Use With | Doors |
Projection | 1/2 in |
Color | Black |
Insert Material | TPE |
Sold As | Each |
Material | TPE Rubber |
Flange Material | Aluminum |
Standards | ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN/ULC-S104, ISO 22196 |
Insert Color | Black |
Mounting Type | Self-Adhesive |
Item | Batwing Smoke Seal |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Batwing Smoke Seal, Overall Length 7 ft, Overall Width 1/2 in, Overall Height 1/2 in, Color Black, Flange Material Aluminum, For Use With Doors, Insert Color Black, Insert Material TPE, Insert Size 1/2 in, Material TPE Rubber, Projection 1/2 in, Sold As Each, Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN/ULC-S104, ISO 22196, Product Type Batwing Smoke Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 013, Viton, 0.07 In., PK25 (1RGR8)
- MINER ELASTOMER GBA Bumper, Peak Force: 11,000 lbs./49,000 N (GBA-18)
- NATIONAL GUARD Hardware Prep Filler Kit, Cylindrical (HP90-CYL)
- EKENA MILLWORK Standard Imperial Architectural Grade PVC Bracket With Block Ends, 5"W x 20"D x 26"H (BKTP05X20X26IMP05)
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Gray (155V-36x84)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert (160V-72x84)
- NATIONAL GUARD Fire Door Gap Seal, 84 in, Gray, Steel (GAP90-84)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (143PA-96)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 7 ft. L (160SA-84)
- NATIONAL GUARD Smoke Seal, 25 ft. Overall L (5050B-25')
- M-D Draft Buster Dr/Wndwseal (43200)
- National Guard Door Bottoms, Thresholds & Seals