Shop All Door Weatherstripping & Door Seals
National Guard
Batwing Smoke Seal, 1/2in.H
Mfr # 5020B-36x84
Zoro # G1613897
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 3 ft
- Projection 1/2 in
- Color Brown
- Insert Material TPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 5020B-36x84
- Zoro # G1613897
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 3 ft |
Flange Width | 1/2 in |
Overall Width | 1/2 in |
Overall Height | 7 ft |
Insert Size | 1/2 in |
Details
For Use With | Doors |
Projection | 1/2 in |
Color | Brown |
Insert Material | TPE |
Standards | ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN/ULC-S104, ISO 22196 |
Sold As | Set |
Flange Material | Aluminum |
Mounting Type | Self-Adhesive |
Includes | (1) 36 in Strip, (2) 84 in Strips |
Insert Color | Brown |
Material | TPE Rubber |
Item | Batwing Smoke Seal |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Batwing Smoke Seal, Overall Length 3 ft, Overall Width 1/2 in, Overall Height 7 ft, Color Brown, Flange Material Aluminum, Flange Width 1/2 in, For Use With Doors, Includes (1) 36 in Strip, (2) 84 in Strips, Insert Color Brown, Insert Material TPE, Insert Size 1/2 in, Material TPE Rubber, Projection 1/2 in, Sold As Set, Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN/ULC-S104, ISO 22196, Product Type Batwing Smoke Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Magnetic Adhesive Tape Roll, 0.5" x 50 ft, Black (5154U00-12)
- GARLOCK Full Face Flange Gasket, 2 1/2 in Pipe Sz (5500FF-0150-125-0250)
- ZORO SELECT Brown Viton O-Ring, 2mm Wide 28mm ID, PK10 (ZUSAVB75M2X28)
- MSI Kaya Calacatta Lucca SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0383-SAM)
- NATIONAL GUARD Adjustable Perimeter Seal, 1-1/4in.H (107SA-36x84)
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Black (155VDKB-72)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (700ESDKB-48)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 8 ft. L (160SA-96)
- NATIONAL GUARD Weatherstrip, Brush Insert, 7 ft. L (A605A-84)
- NATIONAL GUARD Door Frame Weatherstrip, 4 ft, Black (700NDKB-48)
- NATIONAL GUARD Hardware Prep Filler Kit, Flush-Bolt (HP90-FB)
- National Guard Door Accessories