Shop All Door Bottoms
National Guard
Automatic Door Bottom, 7/16x48In, Aluminum
Mfr # 223NA-4
Zoro # G2593166
product price: $76.39
/ea
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Color Clear
- Width 7/16 in
- Flange Thickness 5/8 in
- Flange Material 6063 Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 223NA-4
- Zoro # G2593166
- Country of Origin United States
- Category Door Bottoms
Dimensions
Length | 48 in |
Width | 7/16 in |
Flange Width | 2" |
Flange Height | 1 7/8 in |
Insert Size | 7/16 in |
Overall Length | 48" |
Details
Color | Clear |
Flange Thickness | 5/8 in |
Flange Material | 6063 Aluminum Alloy |
Housing Material | ALuminum |
Hardware | Included |
Projection | 5/8 in |
Performance | Low Closing Force |
Housing Thickness | 1/16 in |
Insert Color | Black |
Flange Finish | Anodized |
Finish | Anodized |
For Use With | 48 in Wide Doors |
Item | Automatic Door Bottom |
Drop Bar Material | Aluminum |
Insert Material | Neoprene |
Standards | ANSI/BHMA Certified |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Automatic Door Bottom, Anodized Finish, Insert Size 7/16 in, Flange Height 1 7/8 in, Width 7/16 in, Length 48 in, Projection 5/8 in, Insert Material Neoprene, Housing Material Aluminum, Color Clear, Performance Low Closing Force, Insert Color Black, Housing Thickness 1/16 in, Flange Material Aluminum, Flange Thickness 5/8 in, Drop Bar Material Aluminum, Hardware Included, For Use With 48 in Wide Doors, Standards ANSI/BHMA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 6in.W (613DKB-36)
- ZORO SELECT Gasket, Ring, 4 In, 1/16 In Thick, Aramid (GSNAG4)
- MASTER LOCK Locking Combination 5 Key Steel Box, 3 1/4w x 1 1/2d x 4 5/8h, Black/Silver (5401D)
- STRYBUC Double Hung Vent Lock White (50-1453W)
- NATIONAL GUARD Automatic Door Bottom, 3/8x48In, Aluminum (4440SA-4)
- NATIONAL GUARD Door Shoe, 48in.L, 1-7/8in.W, Smooth (344-48)
- NATIONAL GUARD Door Shoe, 36in.L (36ET-36)
- NATIONAL GUARD Door Bottom, 18 Ft, Black (112N-18)
- NATIONAL GUARD Auto Door Bottom, 48in.L, Aluminum (222NA-48)
- NATIONAL GUARD Drip Door Edge, Dark Bronze, 52 In (17DKB-52)
- PEMKO 411ARL34 34" Full Mortise Automatic Door Bottom with Sponge Neoprene Mill Aluminum (411ARL34)
- National Guard Door Accessories