Shop All Door Bottoms
National Guard
Automatic Door Bottom, 48 In, Aluminum
Mfr # 420NHMA-4
Zoro # G2422865
original price:
$172.95
23% off
new price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Color Clear
- Width 27/32 in
- Flange Height 2 5/16 in
- Flange Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 420NHMA-4
- Zoro # G2422865
- Country of Origin United States
- Category Door Bottoms
Dimensions
Length | 48 in |
Width | 27/32 in |
Flange Height | 2 5/16 in |
Insert Size | 1/2 in |
Details
Color | Clear |
Flange Material | Aluminum |
Housing Material | ALuminum |
Item | Automatic Door Bottom |
Housing Thickness | 3/32 in |
Insert Color | Black |
Projection | 15/16 in |
Finish | Anodized |
For Use With | 48 in Wide Doors |
Insert Material | Neoprene |
Hardware | Included |
Performance | Heavy Duty |
Drop Bar Material | Aluminum |
Flange Thickness | 15/16 in |
Standards | ANSI/BHMA Certified |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Automatic Door Bottom, Anodized Finish, Insert Size 1/2 in, Flange Height 2 5/16 in, Width 27/32 in, Length 48 in, Projection 15/16 in, Insert Material Neoprene, Housing Material Aluminum, Color Clear, Performance Heavy Duty, Insert Color Black, Housing Thickness 3/32 in, Flange Material Aluminum, Flange Thickness 15/16 in, Drop Bar Material Aluminum, Hardware Included, For Use With 48 in Wide Doors, Standards ANSI/BHMA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENAURD Kenaurd:StoreRoom Lever Grade 2 - Silver (KCL201-SC-ST)
- PEDESTAL PRO Gooseneck Pedestal, 48"H, Black, 17 lb. (48-9C)
- BANSBACH EASYLIFT Shock Absorber, 66 lb., M12x1, 68mm L (FA-1210KB2-C)
- DELTANA Extension Flush Bolt, Solid Brass Antique Brass 18" (18EFBZ5)
- NATIONAL GUARD Automatic Door Bottom, 7/16x48In, Aluminum (223NA-4)
- NATIONAL GUARD Automatic Door Bottom, 1/4x36In, Aluminum (220NA-3)
- NATIONAL GUARD Auto Door Bottom, 36in.L, Heavy Duty (520NDKB-36)
- NATIONAL GUARD Automatic Door Bottom, 36 In, Dark Bronze (4440SDKB-36)
- NATIONAL GUARD Automatic Door Bottom, 1/2x36In, Aluminum (420NHMDKB-3)
- NATIONAL GUARD Automatic Door Bottom, 1/4x48In, Aluminum (220NDKB-4)
- PEMKO 234DPK48 48" Door Shoe with Prene Dark Bronze (234DPK48)
- National Guard Door Accessories