Shop All Door Bottoms
National Guard
Automatic Door Bottom, 3/8x36In, Aluminum
Mfr # 4440SA-3
Zoro # G1590102
original price:
$123.42
6% off
new price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Color Clear
- Width 3/8 in
- Hardware Included
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 4440SA-3
- Zoro # G1590102
- Country of Origin United States
- Category Door Bottoms
Dimensions
Length | 36 in |
Width | 3/8 in |
Flange Width | 1-3/4" |
Flange Height | 1 3/4 in |
Overall Length | 36" |
Insert Size | 3/8 in |
Details
Color | Clear |
Item | Automatic Door Bottom |
Hardware | Included |
Finish | Anodized |
Insert Color | Gray |
Housing Material | ALuminum |
For Use With | 36 in Wide Doors |
Projection | 7/8 in |
Drop Bar Material | Aluminum |
Insert Material | Silicone |
Flange Material | Aluminum |
Housing Thickness | 7/8 in |
Flange Finish | Anodized |
Flange Thickness | 7/8 in |
Standards | ANSI/BHMA Certified |
Performance | Dual Actuated |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Automatic Door Bottom, Anodized Finish, Insert Size 3/8 in, Flange Height 1 3/4 in, Width 3/8 in, Length 36 in, Projection 7/8 in, Insert Material Silicone, Housing Material Aluminum, Color Clear, Performance Dual Actuated, Insert Color Gray, Housing Thickness 7/8 in, Flange Material Aluminum, Flange Thickness 7/8 in, Drop Bar Material Aluminum, Hardware Included, For Use With 36 in Wide Doors, Standards ANSI/BHMA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Straight Arm Casement Operator (36-516RHBGM)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A5200)
- RUTHERFORD Elec. Strike, 24VDC, H.Duty, Fail Secure, Aluminum, Cylin. (7114-08D 32D)
- KABA ILCO Key Blank, Brass, Type M13, 4 Pin, PK10 (1092DS-M13)
- NATIONAL GUARD Door Bottom, 9 Ft, Black (112N-9)
- NATIONAL GUARD Door Shoe, 36in.L, Standard Duty (36ETDKB-36)
- NATIONAL GUARD Auto Door Bottom, 36in.L, Mill (520NA-36)
- NATIONAL GUARD Door Bottom, Heavy Duty, Aluminum (423N-48)
- NATIONAL GUARD Door Shoe, 36in.L, 1-7/8in.W, Smooth (344-36)
- NATIONAL GUARD Automatic Door Bottom, 7/16x36In, Aluminum (223NDKB-3)
- M-D DOOR BOTTM VINL 36""L BWN (82586)
- National Guard Door Accessories