Shop All Door Bottoms
National Guard
Automatic Door Bottom, 36 In, Dark Bronze
Mfr # 4440SDKB-36
Zoro # G0391596
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 36 in
- Color Dark Bronze
- Width 3/8 in
- Insert Material Silicone
- Housing Thickness 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 4440SDKB-36
- Zoro # G0391596
- Country of Origin United States
- Category Door Bottoms
Dimensions
Length | 36 in |
Width | 3/8 in |
Insert Size | 3/8 in |
Overall Length | 36" |
Flange Height | 1 3/4 in |
Flange Width | 1-3/4" |
Details
Color | Dark Bronze |
Insert Material | Silicone |
Housing Thickness | 7/8 in |
Projection | 7/8 in |
Flange Thickness | 7/8 in |
Drop Bar Material | Aluminum |
Finish | Anodized |
Housing Material | Dark Bronze |
Flange Finish | Dark Bronze |
Standards | ANSI/BHMA Certified A156.22, UL Classified UL10C Category H |
Item | Automatic Door Bottom |
Insert Color | Gray |
Performance | Dual Actuated |
Flange Material | Aluminum |
For Use With | 36 in Wide Doors |
Hardware | Included |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Automatic Door Bottom, Anodized Finish, Insert Size 3/8 in, Flange Height 1 3/4 in, Width 3/8 in, Length 36 in, Projection 7/8 in, Insert Material Silicone, Housing Material Dark Bronze, Color Dark Bronze, Performance Dual Actuated, Insert Color Black, Housing Thickness 7/8 in, Flange Material Aluminum, Flange Thickness 7/8 in, Drop Bar Material Aluminum, Hardware Included, For Use With 36 in Wide Doors, Standards ANSI/BHMA Certified A156.22, UL Classified UL10C Category H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 110° Heavy Duty Partial Overlay Cam Adjustable Soft-close Hinge with Press-in 8 mm Dowels (700.0179.25)
- PRIMELINE TOOLS 9 in., Bronze Diecast, Casement Operator, Left Hand, Square Type (Single Pack) (H 3517)
- S & W Level Mount, Boltless, 5/8-11, 2-1/2in Base, Base Dia.: 2 1/2 in (NTS-3)
- KABA ILCO Deadlatch, Bronze, Medium Duty (451-F-3RH-101-628/313)
- NATIONAL GUARD Auto Door Bottom, 48in.L, Standard Duty (335N-48)
- NATIONAL GUARD Door Bottom, Heavy Duty, Aluminum (423N-48)
- NATIONAL GUARD Drip Door Edge, Dark Bronze, 76 In (17DKB-76)
- NATIONAL GUARD Auto Door Bottom, 36in.L (335N-36)
- NATIONAL GUARD Door Shoe, 48in.L, 1-7/8in.W, Smooth (344-48)
- NATIONAL GUARD Door Bottom, Brushed SS, 1/4" Insert Size (9590-48)
- NATIONAL GUARD Automatic Door Bottom, 1/4x36In, Aluminum (220NDKB-3)
- National Guard Door Bottoms, Thresholds & Seals