Shop All Door Bottoms
National Guard
Automatic Door Bottom, 1/4x48In, Aluminum
Mfr # 220NA-4
Zoro # G3337092
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Color Clear
- Width 1/4 in
- Flange Material 6063 Aluminum Alloy
- Insert Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # 220NA-4
- Zoro # G3337092
- Country of Origin United States
- Category Door Bottoms
Dimensions
Length | 48 in |
Width | 1/4 in |
Insert Size | 1/4 in |
Flange Width | 19/32" |
Overall Length | 48" |
Flange Height | 2 1/4 in |
Details
Color | Clear |
Flange Material | 6063 Aluminum Alloy |
Insert Material | Neoprene |
Performance | Standard Duty |
Standards | ANSI/BHMA Certified |
Hardware | Included |
For Use With | 48 in Wide Doors |
Item | Automatic Door Bottom |
Projection | 19/32 in |
Housing Thickness | 1/16 in |
Flange Thickness | 19/32 in |
Finish | Anodized |
Drop Bar Material | Aluminum |
Insert Color | Black |
Housing Material | ALuminum |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Automatic Door Bottom, Anodized Finish, Insert Size 1/4 in, Flange Height 2 1/4 in, Width 1/4 in, Length 48 in, Projection 19/32 in, Insert Material Neoprene, Housing Material Aluminum, Color Clear, Performance Standard Duty, Insert Color Black, Housing Thickness 1/16 in, Flange Material Aluminum, Flange Thickness 19/32 in, Drop Bar Material Aluminum, Hardware Included, For Use With 48 in Wide Doors, Standards ANSI/BHMA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Mortise Keyswitch, Door Switch, Metal (MKA)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Backcheck in Aluminum - Size 3 (TC2203-BC-AL)
- ZORO SELECT Flat Corner Irons, Steel, 3/5 In W (1WDK7)
- STERLING SEAL & SUPPLY 326 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A326X500)
- NATIONAL GUARD Door Bottom, Standard, 7/8In., Projection (225N-36)
- NATIONAL GUARD Auto Door Bottom, 48in.L, Standard Duty (335N-48)
- NATIONAL GUARD Door Bottom, Brushed SS, 1/4" Insert Size (9590-48)
- NATIONAL GUARD Auto Door Bottom, 48in.L, Aluminum (222NA-48)
- NATIONAL GUARD Door Bottom, Heavy Duty, Aluminum (423N-48)
- NATIONAL GUARD Automatic Door Bottom, 7/16x36In, Aluminum (223NDKB-3)
- FROST KING Bottom Door Univ Brown 1-3/4In (UDX36)
- National Guard Door Accessories