Shop All Door Bottoms
National Guard
Auto Door Bottom, 48in.L, Standard, Black
Mfr # 222NDKB-48
Zoro # G1600481
product price: $93.69
/ea
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Color Black
- Width 11/16 in
- Flange Finish Dark Bronze
- Projection 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 222NDKB-48
- Zoro # G1600481
- Country of Origin United States
- Category Door Bottoms
Dimensions
Length | 48 in |
Width | 11/16 in |
Overall Length | 48 in |
Flange Width | 11/16" |
Insert Size | 7/8 in |
Flange Height | 2 1/8 in |
Overall Width | 2 1/8 in |
Description
Automatic Door Bottom, Housing Material Bronze, Features Flame-Resistant, Moisture-Resistant, Mounts On Push Side of Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 2.85 lb Pull, Rare Earth Magnets (N52P250125)
- ZORO SELECT O-Ring, Dash 243, Viton, 0.13 In., PK5 (U38871.012.0412)
- ROCKWOOD Corner Guard, Silver, Square, 2"W X 96"H (290.32D 2"X 2" X 96)
- KASON Hydraulic Door Closer, 1-1/8" Offset (11093000008)
- NATIONAL GUARD Door Bottom, 9 Ft, Black (112N-9)
- NATIONAL GUARD Door Bottom, Heavy Duty, Aluminum (423N-48)
- NATIONAL GUARD Automatic Door Bottom, 1/4x36In, Aluminum (220NDKB-3)
- NATIONAL GUARD Door Shoe, 36in.L (36ET-36)
- NATIONAL GUARD Door Shoe, 48in.L, Standard Duty, Bronze (36ET-48)
- NATIONAL GUARD Auto Door Bottom, 36in.L, Heavy Duty (520NDKB-36)
- NATIONAL GUARD Automatic Door Bottom, 1/4 x 36 In, SS (229NSS-3)
- National Guard Door Bottoms, Thresholds & Seals