Shop All Door Astragals
National Guard
Astragal, Aluminum, 1-1/4in.H, PK2
Mfr # 125NDKB-84x2
Zoro # G1615419
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Astragal
- Flange Material Aluminum
- Color Dark Bronze
- Overall Height 84 in
- Insert Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # 125NDKB-84x2
- Zoro # G1615419
- Country of Origin United States
- Category Door Astragals
Dimensions
Overall Height | 84 in |
Overall Length | 7 ft |
Overall Width | 1 1/4 in |
Insert Size | 3/8 in |
Flange Width | 7/8 in |
Description
Astragal, Overall Length 84 In., Overall Width 1-1/4 In., Overall Height 84 In., Color Dark Bronze, Material Aluminum, Flange Material Aluminum, Flange Thickness 1/16 In., Flange Width 7/8 In., Insert Color Black, Insert Material EPDM, Insert Size 3/8 In., Mounting Type Screws, Projection 3/16 In., For Use With Dual Doors, Includes #6 x 3/4 In. SMS, Sold As Set, Standards ANSI/UL10C (Category H), CAN/ULC-S104, ANSI/UL10B, ANSI/UL1784, ANSI/BHMA A156.22, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Catalina Ice SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0395-SAM)
- TRIMLITE 26" x 80" Primed 3-Panel Mission Interior Shaker Slab Door (2268pri8403)
- STOCKCAP Silicone Plugs-0.250-0.125-0.750-BLACK, 50PK (538228)
- TOMPKINS Hydraulic Fitting-Flange12 FLANGE O-RING VITON -214 (75DF-12-VITON)
- NATIONAL GUARD Astragal, Aluminum, 1-1/4in.H, PK2 (115NA-96x2)
- NATIONAL GUARD Astragal, Aluminum, 1-1/4in.H, PK2 (115NDKB-96x2)
- NATIONAL GUARD Astragal, Aluminum, 1-1/4in.H, PK2 (125NA-84x2)
- NATIONAL GUARD Astragal, Aluminum, 1-1/4in.H, PK2 (125NA-96x2)
- NATIONAL GUARD Overlapping Astragal, Aluminum, 3/16 In. (158NA-84)
- NATIONAL GUARD Overlapping Astragal, Aluminum, 3/16 In. (158NA-96)
- PEMKO 5110BL120 120" Self Adhesive Astragal Black (5110BL120)
- National Guard Door Astragals