Shop All Door Astragals
National Guard
Astragal, Aluminum, 1-1/4in.H, PK2
Mfr # 125NA-84x2
Zoro # G1615531
original price:
$105.79
15% off
new price: $88.89
/pk 2, $44.45/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Astragal
- Flange Material Aluminum
- Color Clear
- Standards ANSI/BHMA, ANSI/BHMA A156.22, ASTM E283, BHMA, IBC, NFPA 105, NFPA 252, NFPA 80, UL to ANSI/UL10C, UL to ANSI/UL10C and ANSI/UL1784, UL to CAN/ULC-S104 and ANSI/UL10B
- Overall Length 7 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 125NA-84x2
- Zoro # G1615531
- Country of Origin United States
- Category Door Astragals
Dimensions
Overall Length | 7 ft |
Overall Width | 1 1/4 in |
Overall Height | 84 in |
Flange Width | 7/8 in |
Insert Size | 3/8 in |
Description
Astragal, Overall Length 84 In., Overall Width 1-1/4 In., Overall Height 84 In., Color Clear, Material Aluminum, Flange Material Aluminum, Flange Thickness 1/16 In., Flange Width 7/8 In., Insert Color Gray, Insert Material EPDM, Insert Size 3/8 In., Mounting Type Screws, Projection 3/16 In., For Use With Dual Doors, Includes #6 x 3/4 In. SMS, Sold As Set, Standards ANSI/UL10C (Category H), CAN/ULC-S104, ANSI/UL10B, ANSI/UL1784, ANSI/BHMA A156.22, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud 2Shelf Blind Corner Organizer for Blind Right Cabinet (5372-21-MP-L)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06000RD (LL1S14X06000RD)
- EKENA MILLWORK 1 3/4"H x 1/2"P x 94 1/2"L Claremont Panel Moulding (PML01X00CL)
- ZORO SELECT Pull Handle, 6-1/2 In, Powder Coated, Unth. Through Holes (4PE22)
- NATIONAL GUARD Astragal, Aluminum, 1-1/4in.H, PK2 (125NDKB-84x2)
- NATIONAL GUARD Astragal, Aluminum, 1-1/4in.H, PK2 (115NDKB-96x2)
- NATIONAL GUARD Astragal, Aluminum, 1-1/4in.H, PK2 (125NDKB-96x2)
- NATIONAL GUARD Overlapping Astragal, Aluminum, 3/16 In. (158NA-84)
- NATIONAL GUARD Overlapping Astragal, Aluminum, 3/16 In. (158NDKB-84)
- NATIONAL GUARD Security Astragal, Steel, 2-1/2in.H (1392SP-84)
- PEMKO 5110BL120 120" Self Adhesive Astragal Black (5110BL120)
- National Guard Door Astragals