Shop All Door Astragals
National Guard
Astragal, Aluminum, 1-1/4in.H, PK2
Mfr # 115NDKB-84x2
Zoro # G1614125
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Astragal
- Flange Material Aluminum
- Color Dark Bronze
- Sold As Set
- Includes EPDM Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # 115NDKB-84x2
- Zoro # G1614125
- Country of Origin United States
- Category Door Astragals
Dimensions
Insert Size | 3/8 in |
Overall Length | 7 ft |
Overall Height | 84 in |
Overall Width | 1 1/4 in |
Flange Width | 5/8 in |
Description
Astragal, Overall Length 84 In., Overall Width 1-1/4 In., Overall Height 84 In., Color Dark Bronze, Material Aluminum, Flange Material Aluminum, Flange Thickness 1/16 In., Flange Width 5/8 In., Insert Color Black, Insert Material EPDM, Insert Size 3/8 In., Mounting Type Screws, Projection 3/16 In., For Use With Dual Doors, Includes #6 x 3/4 In. SMS, Sold As Set, Standards ANSI/UL10C (Category H), CAN/ULC-S104, ANSI/UL10B, ANSI/UL1784, ANSI/BHMA A156.22, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Drip Door Edge, Dark Bronze, 76 In (17DKB-76)
- MASTER LOCK DISC PADLOCK 2-3/4"" 2PK (M40XTCCSEN)
- ECLIPSE MAGNETICS Magnet, Alnico, Deep Pot, 833NF, PF, PK5 (833NF)
- SCHLAGE COMMERCIAL Satin Chrome Deadbolt B560R626 (B560R626)
- NATIONAL GUARD Overlapping Astragal, Aluminum, 3/16 In. (158NDKB-96)
- NATIONAL GUARD Astragal, Aluminum, 1-1/4in.H, PK2 (115NA-84x2)
- NATIONAL GUARD Security Astragal, Steel, 2-1/2in.H (1392SP-84)
- NATIONAL GUARD Overlapping Astragal, Aluminum, 3/16 In. (158NA-96)
- NATIONAL GUARD Overlapping Astragal, Aluminum, 3/16 In. (158NDKB-84)
- NATIONAL GUARD Astragal, Aluminum, 1-1/4in.H, PK2 (125NA-84x2)
- NATIONAL GUARD Astragal, Aluminum, 1-1/4in.H, PK2 (125NDKB-96x2)
- National Guard Door Bottoms, Thresholds & Seals