Shop All Door Astragals
National Guard
Astragal, Aluminum, 1-1/4in.H, PK2
Mfr # 115NA-96x2
Zoro # G1615708
product price: $120.99
/pk 2, $60.50/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Astragal
- Flange Material Aluminum
- Color Clear
- Flange Finish Anodized
- Projection 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 115NA-96x2
- Zoro # G1615708
- Country of Origin United States
- Category Door Astragals
Dimensions
Overall Height | 96 in |
Overall Length | 8 ft |
Overall Width | 1 1/4 in |
Insert Size | 3/8 in |
Flange Width | 5/8 in |
Description
Astragal, Overall Length 96 In., Overall Width 1-1/4 In., Overall Height 96 In., Color Clear, Material Aluminum, Flange Material Aluminum, Flange Thickness 1/16 In., Flange Width 5/8 In., Insert Color Gray, Insert Material EPDM, Insert Size 3/8 In., Mounting Type Screws, Projection 3/16 In., For Use With Dual Doors, Includes #6 x 3/4 In. SMS, Sold As Set, Standards ANSI/UL10C (Category H), CAN/ULC-S104, ANSI/UL10B, ANSI/UL1784, ANSI/BHMA A156.22, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Awning Operator Single Pull (29-156-3)
- SEA DOG Stainless Snap Hook-2 3/8 Inch, #151560-1 (151560-1)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.720 (1NDG1)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E10002230)
- NATIONAL GUARD Overlapping Astragal, Aluminum, 3/16 In. (158NA-96)
- NATIONAL GUARD Security Astragal, Steel, 2-1/2in.H (1392SP-84)
- NATIONAL GUARD Overlapping Astragal, Aluminum, 3/16 In. (158NA-84)
- NATIONAL GUARD Astragal, Aluminum, 1-1/4in.H, PK2 (125NA-96x2)
- NATIONAL GUARD Astragal, Aluminum, 1-1/4in.H, PK2 (115NDKB-84x2)
- NATIONAL GUARD Overlapping Astragal, Aluminum, 3/16 In. (158NDKB-84)
- NATIONAL GUARD Astragal, Aluminum, 1-1/4in.H, PK2 (125NA-84x2)
- National Guard Door Bottoms, Thresholds & Seals