Shop All Door Weatherstripping & Door Seals
National Guard
Adjustable Perimeter Seal, Aluminum
Mfr # 107SDKB-36
Zoro # G1615629
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 3 ft
- Projection 1/2 in
- Color Gray
- Insert Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 107SDKB-36
- Zoro # G1615629
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 3 ft |
Insert Size | 3/4 in |
Flange Width | 1-1/4" |
Overall Width | 1 1/4 in |
Overall Height | 1/2 in |
Details
For Use With | Doors |
Projection | 1/2 in |
Color | Gray |
Mounting Type | Screws |
Sold As | Each |
Flange Finish | Dark Bronze |
Insert Color | Gray |
Standards | ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN/ULC-S104 |
Insert Material | Silicone |
Flange Thickness | 1/16 in |
Material | Aluminum |
Flange Material | Aluminum |
Item | Adjustable Perimeter Seal |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Adjustable Perimeter Seal, Overall Length 3 ft, Overall Width 1 1/4 in, Overall Height 1/2 in, Color Gray, Flange Material Aluminum, Flange Thickness 1/16 in, For Use With Doors, Insert Color Gray, Insert Material Silicone, Insert Size 3/4 in, Material Aluminum, Projection 1/2 in, Sold As Each, Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN/ULC-S104, Product Type Adjustable Perimeter Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, Stl, 1 In L, PK12 (1NBV1)
- BEA Jamb Switch, Round, 6in. (10EMR61)
- MIDWEST FASTENER 1" Zinc Plated Steel Flush Head Hole Plugs 15PK (66925)
- ZORO SELECT O-Ring, Dash 017, Viton, 0.07 In., PK25 (1RGT3)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 3 ft. L (156V-36)
- NATIONAL GUARD Double Door Weatherstrip, 8 ft, Gray (140PA-8)
- NATIONAL GUARD Bulb Seal, Silicone, 3/8 In. (2525C-25)
- NATIONAL GUARD 5/8"H x 2-1/2"W x 40"L Alum. Rain Drip Guard (16DKB-40)
- NATIONAL GUARD Smoke Seal, 7 ft. Overall L (5070B-84)
- NATIONAL GUARD Double Door Weatherstrip, 8 ft (139SP-8)
- PEMKO Door Frame Weatherstrip, 4 ft, Black (319CN48)
- National Guard Door Weatherstripping & Door Seals