Shop All Door Weatherstripping & Door Seals
National Guard
Adjustable Perimeter Seal, Aluminum
Mfr # 107SA-36
Zoro # G1616277
original price:
$38.75
5% off
new price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 3 ft
- Projection 1/2 in
- Color Gray
- Flange Width 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 107SA-36
- Zoro # G1616277
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 3 ft |
Flange Width | 1-1/4" |
Overall Width | 1 1/4 in |
Insert Size | 1/4 in |
Overall Height | 1/2 in |
Details
For Use With | Doors |
Projection | 1/2 in |
Color | Gray |
Insert Material | Silicone |
Flange Finish | Anodized |
Standards | ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN/ULC-S104 |
Flange Material | Aluminum |
Mounting Type | Screws |
Sold As | Each |
Item | Adjustable Perimeter Seal |
Insert Color | Gray |
Material | Aluminum |
Flange Thickness | 1/16 in |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Adjustable Perimeter Seal, Overall Length 3 ft, Overall Width 1 1/4 in, Overall Height 1/2 in, Color Gray, Flange Material Aluminum, Flange Thickness 1/16 in, For Use With Doors, Insert Color Gray, Insert Material Silicone, Insert Size 1/4 in, Material Aluminum, Projection 1/2 in, Sold As Each, Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN/ULC-S104, Product Type Adjustable Perimeter Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBY FURNITURE SLIDERS 8PK (16681-12)
- SURE-LOC HARDWARE Sure-Loc Hardware Cedar Privacy Lever, Vintage Bronze (CD102 11P)
- DYNASTY HARDWARE Dynasty Hardware VAI-82-US15 Vail Lever Passage Set; Satin Nickel (VAI-82-US15)
- KARP Accoustical Access Door, STC Keyed Latch Acoustical Prime 12x12 (STC1212CLK)
- NATIONAL GUARD Weatherstrip, 8 ft, Black (114NA-96)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert (160S-72x84)
- NATIONAL GUARD Facemount Overhead Door Seal, 10 Ft (197NA-10)
- NATIONAL GUARD Bulb Seal, Silicone, 3/8 In. (2525B-25)
- NATIONAL GUARD Weatherstrip, 36in.L, Nails (43CB-36x86)
- NATIONAL GUARD Facemount Overhead Door Seal, 10 Ft (81369N-10)
- SASHCO 3/4" x 50' Filler Rope Pre-Caulking Closed Cell Backer Rod (30751)
- National Guard Door Bottoms, Thresholds & Seals