Shop All Door Weatherstripping & Door Seals
National Guard
Adjustable Perimeter Seal
Mfr # 107SDKB-48
Zoro # G1613888
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 4 ft
- Projection 1/2 in
- Color Gray
- Overall Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 107SDKB-48
- Zoro # G1613888
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 4 ft |
Overall Width | 1 1/4 in |
Overall Height | 1/2 in |
Insert Size | 1/4 in |
Flange Width | 1-1/4" |
Details
For Use With | Doors |
Projection | 1/2 in |
Color | Gray |
Material | Aluminum |
Flange Finish | Dark Bronze |
Mounting Type | Screws |
Sold As | Each |
Insert Color | Gray |
Insert Material | Silicone |
Item | Adjustable Perimeter Seal |
Standards | ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN/ULC-S104 |
Flange Thickness | 1/16 in |
Flange Material | Aluminum |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Adjustable Perimeter Seal, Overall Length 4 ft, Overall Width 1 1/4 in, Overall Height 1/2 in, Color Gray, Flange Material Aluminum, Flange Thickness 1/16 in, For Use With Doors, Insert Color Gray, Insert Material Silicone, Insert Size 1/4 in, Material Aluminum, Projection 1/2 in, Sold As Each, Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN/ULC-S104, Product Type Adjustable Perimeter Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Gas Filled Lift Spring - 10" - 40# (321424-1)
- MAG-MATE Ring Magnet, Ceramic, 0.72 lb. Max Pull (F1409)
- DEXTER BY SCHLAGE Manual Hydraulic DCH1000 Series Heavy Duty Surface Door Closers Surface Door Closer Heavy Duty (DCH1000-STD-FULL RW/PA DB)
- EJOY Exterior Shiplap Slat Wall Siding Panels for Outdoors, 8.5 x 94.5 x 1, Set of 3, 3PK (JE23_04-TeakB)
- NATIONAL GUARD Batwing Smoke Seal, TPE Rubber, 1/2in.H (5020C-96)
- NATIONAL GUARD Smoke Seal, 17 ft. Overall L (5050B-17')
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Black (155VDKB-84)
- NATIONAL GUARD Weatherstrip, Sponge Insert, 8 ft. L (108NA-96)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 8 ft. L (160SA-96)
- NATIONAL GUARD 5/8"H x 2-1/2"W x 52"L Alum. Rain Drip Guard (16A-52)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160SDKB-96)
- National Guard Door Accessories