Shop All Door Ramps
National Guard
ADA Ramp, Aluminum, 4 x 72 In
Mfr # 654-72
Zoro # G0384797
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3 ft Door Width Pairs
- Finish Aluminum Mill
- Width 4 in
- Length 72 in
- Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # 654-72
- Zoro # G0384797
- Country of Origin United States
- Category Door Ramps
Dimensions
Width | 4 in |
Length | 72 in |
Height | 1/2 in |
Overall Length | 72" |
Flange Width | 4" |
Flange Height | 1/2" |
Details
For Use With | 3 ft Door Width Pairs |
Item | ADA Compliant Ramp |
Finish | Aluminum Mill |
Material | Aluminum |
Surface Type | Fluted |
Flange Material | Aluminum |
Includes | #10 x 1-1/2 in FH Zinc Plated Wood Screws |
Standards | ADA, ANSI/BHMA Certified A156.21, UL Classified UL10C |
Flange Finish | Mill |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
ADA Compliant Ramp, For Use With 3 ft Door Width Pairs, Aluminum Mill Finish, Material Aluminum, Width 4 in, Length 72 in, Height 1/2 in, Surface Type Fluted, Standards ADA, ANSI/BHMA Certified A156.21, UL Classified UL10C, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEZER PRODUCTS .475in X 4.5in X .200in Black Handle Grip, Vinyl Foam (100065)
- ZORO SELECT Emergency Lock Box, Wall Mount, 1 Key (2NEU2)
- GEAR KEEPER Key Retractor, Small, Belt Clip, 36inL (RT4-5850)
- EKENA MILLWORK 94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 1W Slats, Red Oak contains 42 Slats (SWW84X94X0375RO)
- NATIONAL GUARD ADA Ramp, Aluminum, 4 x 48 In (654-48)
- NATIONAL GUARD ADA Ramp, Rubber, 6 x 48 In (RR952-48)
- NATIONAL GUARD ADA Ramp, Rubber, 6 x 72 In (RR952-72)
- NATIONAL GUARD ADA Ramp, Aluminum, 6 x 48 In (657-48)
- NATIONAL GUARD ADA Ramp, Aluminum, 6 x 36 In (657-36)
- NATIONAL GUARD ADA Ramp, Aluminum, 4 x 36 In (654-36)
- EZ-ACCESS SUITCASE Singlefold Ramp SFAS04 - 4'L x 29-1/2inW - 800 Lb. Capacity (SUITCASE SFAS04)
- National Guard Door Accessories