Shop All Door Ramps
National Guard
ADA Ramp, Aluminum, 4 x 36 In
Mfr # 654-36
Zoro # G2492122
original price:
$50.92
39% off
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3 ft Door Width
- Finish Aluminum Mill
- Width 4 in
- Length 36 in
- Overall Length 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # 654-36
- Zoro # G2492122
- Country of Origin United States
- Category Door Ramps
Dimensions
Width | 4 in |
Length | 36 in |
Overall Length | 36" |
Height | 1/2 in |
Flange Width | 4" |
Flange Height | 1/2" |
Details
For Use With | 3 ft Door Width |
Item | ADA Compliant Ramp |
Finish | Aluminum Mill |
Material | Aluminum |
Surface Type | Fluted |
Flange Material | Aluminum |
Standards | ADA, ANSI/BHMA Certified A156.21, UL Classified UL10C |
Includes | #10 x 1-1/2 in FH Zinc Plated Wood Screws |
Flange Finish | Mill |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
ADA Compliant Ramp, For Use With 3 ft Door Width, Aluminum Mill Finish, Material Aluminum, Width 4 in, Length 36 in, Height 1/2 in, Surface Type Fluted, Standards ADA, ANSI/BHMA Certified A156.21, UL Classified UL10C, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Colinet Drawer Pull in Matte Black (YB0507BL)
- SARGENT Manual Hydraulic 1431 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (1431-P9 TB EN)
- PEDESTAL PRO Outdoor Housing, 8"H, 8"W (MC-CS-08-E)
- U BRANDS Magnetic Adhesive Tape Roll, 1" x 50 ft, Black (5150U00-06)
- NATIONAL GUARD ADA Ramp, Rubber, 6 x 36 In (RR952-36)
- NATIONAL GUARD ADA Ramp, Aluminum, 6 x 72 In (657-72)
- NATIONAL GUARD ADA Ramp, Aluminum, 6 x 36 In (657-36)
- NATIONAL GUARD ADA Ramp, Aluminum, 4 x 48 In (654-48)
- NATIONAL GUARD ADA Ramp, Aluminum, 6 x 48 In (657-48)
- NATIONAL GUARD ADA Ramp, Rubber, 6 x 72 In (RR952-72)
- EZ-ACCESS Transitions Rubber Mat Threshold Ramp - 24inL x 48inW - 850 Lb. Cap. (TMEM 2.5-1)
- National Guard Door Bottoms, Thresholds & Seals