Shop All Walk Ramps
National Guard
ADA Compliant Ramp, Overlap, 75 In
Mfr # R75xRCE9-75
Zoro # G1894681
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 75 in
- Overall Width 9 in
- Flange Finish Mill
- Length 9 in
- Flange Width 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # R75xRCE9-75
- Zoro # G1894681
- Country of Origin United States
- Category Walk Ramps
Dimensions
Overall Length | 75 in |
Overall Width | 9 in |
Length | 9 in |
Flange Width | 9" |
Width | 75 in |
Flange Height | 3/4" |
Height | 3/4 in |
Overall Height | 3/4 in |
Details
Item | ADA Compliant Ramp |
Flange Finish | Mill |
Surface Type | Flush |
Material | Aluminum |
Flange Material | 6063 Aluminum Alloy |
Standards | ANSI/BHMA A156.21, CAN/ULC S104, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed |
For Use With | 6 ft Door Width |
Includes | Closed Ends |
Finish | Aluminum Mill |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Includes Hardware | Hardware Included |
ADA Compliant | Yes |
Product Type | Door Ramp |
UL Fire Rating | UL10B, UL10C |
Transition Type | Flush |
Description
Door Ramp, For Use With 6 ft Door Width, Unfinished Finish, Material Aluminum Alloy, Width 75 in, Length 9 in, Height 3/4 in, Surface Type Flush, Standards ANSI/BHMA A156.21, CAN/ULC S104, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed, Includes Closed Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Handle Only for Gemini Senior (301056)
- CHAMPION POWER EQUIPMENT Winch Cover, for 8000-10000 Models (18035)
- ZORO SELECT 3In Hand Line Block Latched Swivel Hook, 1000 lb Max Load, Zinc Plated (7380300)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A3E20B8C2P6)
- NATIONAL GUARD ADA Compliant Ramp, 12 x 48 In (RR42-48)
- NATIONAL GUARD ADA Compliant Ramp, Flush, 39-1/4 In (R125XRCE-15-40)
- NATIONAL GUARD ADA Compliant Ramp, 12"L x 75"W (R050xRCE-9-75)
- NATIONAL GUARD ADA Compliant Ramp, 12 x 72 In (RR42-72)
- NATIONAL GUARD ADA Compliant Ramp, Flush, 39 In (R75xRCE9-39)
- NATIONAL GUARD ADA Compliant Ramp, Flush, 51 In (R75xRCE9-51)
- VESTIL Alum. Walk Ramp, Overlap Style, 96 x 28" (AWR-28-8A)
- National Guard Walk Ramps