Shop All Walk Ramps
National Guard
ADA Compliant Ramp, Overlap, 39"W x 12"L
Mfr # R050xRCE-9-39
Zoro # G2924241
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Overall Width 12 in
- Material Aluminum
- Height 1/2 in
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # R050xRCE-9-39
- Zoro # G2924241
- Country of Origin United States
- Category Walk Ramps
Dimensions
Overall Length | 6 in |
Overall Width | 12 in |
Height | 1/2 in |
Length | 12 in |
Width | 39 in |
Overall Height | 1/2 in |
Details
Item | ADA Compliant Ramp |
Material | Aluminum |
Standards | ANSI/BHMA A156.21, CAN/ULC S104, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed |
Surface Type | Overlap |
Includes | Closed Ends |
Finish | Aluminum Mill |
For Use With | 3 ft Door Width |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Includes Hardware | Hardware Included |
Product Type | Door Ramp |
ADA Compliant | Yes |
Transition Type | Overlap |
UL Fire Rating | UL10B, UL10C |
Description
Door Ramp, For Use With 3 ft Door Width, Unfinished Finish, Material Aluminum Alloy, Width 39 in, Length 12 in, Height 1/2 in, Surface Type Overlap, Standards ANSI/BHMA A156.21, CAN/ULC S104, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed, Includes Closed Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 6 ft Length, 3,200 lb Vertical Capacity (EN1-801-06)
- ROYAL BASKET TRUCKS Replacement Liner, 20 Bu, Canvas (G20-CCX-LNN)
- BIG HORN Heavy-Duty 1 Inch Conveyor Roller Ball Transfer Bearings, Set of 6 (19102)
- COFFING HOISTS Brake Plate (JF291)
- NATIONAL GUARD ADA Compliant Ramp, Flush, 39 In (R75xRCE9-39)
- NATIONAL GUARD ADA Compliant Ramp, 12 x 48 In (RR42-48)
- NATIONAL GUARD ADA Compliant Ramp, Flush, 51 In (R75xRCE9-51)
- NATIONAL GUARD ADA Compliant Ramp, Flush, 39-1/4 In (R125XRCE-15-40)
- NATIONAL GUARD ADA Compliant Ramp, Overlap, 75 In (R75xRCE9-75)
- NATIONAL GUARD ADA Compliant Ramp, 12 x 72 In (RR42-72)
- VESTIL Fork Truck Loading Platform W/ Handrail (FTLP-5454-HR)
- National Guard Walk Ramps