Shop All Walk Ramps
National Guard
ADA Compliant Ramp, Flush, 75-1/4 In
Mfr # R125-76 + RCE15
Zoro # G1623027
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 75 1/4 in
- Overall Width 15 in
- Flange Material 6063 Aluminum Alloy
- Standards ANSI/BHMA A156.21, CAN/ULC S104, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed
- Height 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # R125-76 + RCE15
- Zoro # G1623027
- Country of Origin United States
- Category Walk Ramps
Dimensions
Overall Length | 75 1/4 in |
Overall Width | 15 in |
Height | 1 1/4 in |
Flange Width | 15" |
Length | 15 in |
Flange Height | 1-1/4" |
Width | 75 1/4 in |
Overall Height | 1 1/4 in |
Details
Item | ADA Compliant Ramp |
Flange Material | 6063 Aluminum Alloy |
Standards | ANSI/BHMA A156.21, CAN/ULC S104, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed |
Includes | Closed Ends |
Flange Finish | Mill |
Surface Type | Flush |
For Use With | 6 ft Door Width |
Finish | Aluminum Mill |
Material | Aluminum |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Transition Type | Flush |
UL Fire Rating | UL10B, UL10C |
Product Type | Door Ramp |
ADA Compliant | Yes |
Includes Hardware | Hardware Included |
Description
Door Ramp, For Use With 6 ft Door Width, Unfinished Finish, Material Aluminum Alloy, Width 75 1/4 in, Length 15 in, Height 1 1/4 in, Surface Type Flush, Standards ANSI/BHMA A156.21, CAN/ULC S104, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed, Includes Closed Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R2630A3E20B4W5C1P6)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 1 in W, Polyester, Yellow (EN2601DX8)
- ZORO SELECT Solid Wheel, Ribbed, 250 lb. Load Rating (53CM83)
- PEERLESS CHAIN 3/4 SWIVEL EYE TRIG SN, NI, UPC, 4410540 (4410540)
- NATIONAL GUARD ADA Compliant Ramp, Overlap, 75 In (R75xRCE9-75)
- NATIONAL GUARD ADA Compliant Ramp, Flush, 39 In (R75xRCE9-39)
- NATIONAL GUARD ADA Compliant Ramp, Flush, 39-1/4 In (R125XRCE-15-40)
- NATIONAL GUARD ADA Compliant Ramp, 12 x 72 In (RR42-72)
- NATIONAL GUARD ADA Compliant Ramp, 12"L x 75"W (R050xRCE-9-75)
- NATIONAL GUARD ADA Compliant Ramp, Flush, 51 In (R75xRCE9-51)
- MAGLINER Walk Ramp, Apron End, 2200lb, 28-3/4Inx10ft (VR29102)
- National Guard Ramps