Shop All Walk Ramps
National Guard
ADA Compliant Ramp, Flush, 75-1/4 In
Mfr # R100XRCE-15-76
Zoro # G1854596
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 75 1/4 in
- Overall Width 12 in
- Surface Type Flush
- Finish Aluminum Mill
- Flange Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # R100XRCE-15-76
- Zoro # G1854596
- Country of Origin United States
- Category Walk Ramps
Dimensions
Overall Length | 75 1/4 in |
Overall Width | 12 in |
Flange Width | 12" |
Width | 75 1/4 in |
Flange Height | 1" |
Height | 1 in |
Length | 12 in |
Overall Height | 1 in |
Details
Item | ADA Compliant Ramp |
Surface Type | Flush |
Finish | Aluminum Mill |
Flange Finish | Mill |
Standards | ANSI/BHMA A156.21, CAN/ULC S104, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed |
Material | Aluminum |
Includes | Closed Ends |
For Use With | 6 ft Door Width |
Flange Material | 6063 Aluminum Alloy |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
UL Fire Rating | UL10B, UL10C |
ADA Compliant | Yes |
Transition Type | Flush |
Product Type | Door Ramp |
Includes Hardware | Hardware Included |
Description
Door Ramp, For Use With 6 ft Door Width, Unfinished Finish, Material Aluminum Alloy, Width 75 1/4 in, Length 12 in, Height 1 in, Surface Type Flush, Standards ANSI/BHMA A156.21, CAN/ULC S104, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed, Includes Closed Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Galvanized Turnbuckle - Import - Eye & Eye - 5/8" x 12" (EETBGV58X12)
- BLUFF MANUFACTURING Ramp Clamp (YRARC)
- ALBION 4" X 2" Non-Marking Phenolic Swivel Caster, Face Brake, Loads Up To 800 lb (16TM04201SFBA)
- PS INDUSTRIES Single Door Metal, Yellow, 21 (LSG-4050-PCY)
- NATIONAL GUARD ADA Compliant Ramp, 12 x 72 In (RR42-72)
- NATIONAL GUARD ADA Compliant Ramp, Flush, 51 In (R75xRCE9-51)
- NATIONAL GUARD ADA Compliant Ramp, 12 x 48 In (RR42-48)
- NATIONAL GUARD ADA Compliant Ramp, Flush, 39-1/4 In (R125XRCE-15-40)
- NATIONAL GUARD ADA Compliant Ramp, 12"L x 75"W (R050xRCE-9-75)
- NATIONAL GUARD ADA Compliant Ramp, Flush, 39 In (R75xRCE9-39)
- VESTIL Aluminum Grip-Strut Walk Ramp (AWR-G-38-7A)
- National Guard Ramps