Shop All Walk Ramps
National Guard
ADA Compliant Ramp, Flush, 51-1/4 In
Mfr # R125XRCE-15-52
Zoro # G1306444
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 51 1/4 in
- Overall Width 15 in
- Width 51 1/4 in
- Surface Type Flush
- Standards ANSI/BHMA A156.21, CAN/ULC S104, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # R125XRCE-15-52
- Zoro # G1306444
- Country of Origin United States
- Category Walk Ramps
Dimensions
Overall Length | 51 1/4 in |
Overall Width | 15 in |
Width | 51 1/4 in |
Length | 15 in |
Flange Width | 15" |
Flange Height | 1-1/4" |
Height | 1 1/4 in |
Overall Height | 1 1/4 in |
Details
Item | ADA Compliant Ramp |
Surface Type | Flush |
Standards | ANSI/BHMA A156.21, CAN/ULC S104, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed |
Finish | Aluminum Mill |
Includes | Closed Ends |
Flange Finish | Mill |
Flange Material | 6063 Aluminum Alloy |
Material | Aluminum |
For Use With | 4 ft Door Width |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Includes Hardware | Hardware Included |
Transition Type | Flush |
ADA Compliant | Yes |
Product Type | Door Ramp |
UL Fire Rating | UL10B, UL10C |
Description
Door Ramp, For Use With 4 ft Door Width, Unfinished Finish, Material Aluminum Alloy, Width 51 1/4 in, Length 15 in, Height 1 1/4 in, Surface Type Flush, Standards ANSI/BHMA A156.21, CAN/ULC S104, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed, Includes Closed Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER Convertible Hand Truck, 4in1 Qck Chng, 8" Solid Rubber Tires, 700Lbs (JDCSA8543)
- ZORO SELECT Standard Plate Caster, Swivel, 500 lb. (P21S-PRP060R-14-DL)
- HAMILTON V Groove Wheel, 8X3 2-3/16Pb (W-830-FVL-2-3/16)
- COTTERMAN Safety Gate, Yellow, Powder Coated, Steel (SG2440ZC2P1S)
- NATIONAL GUARD ADA Compliant Ramp, 12"L x 75"W (R050xRCE-9-75)
- NATIONAL GUARD ADA Compliant Ramp, 12 x 48 In (RR42-48)
- NATIONAL GUARD ADA Compliant Ramp, Flush, 51 In (R75xRCE9-51)
- NATIONAL GUARD ADA Compliant Ramp, Overlap, 75 In (R75xRCE9-75)
- NATIONAL GUARD ADA Compliant Ramp, Flush, 39-1/4 In (R125XRCE-15-40)
- NATIONAL GUARD ADA Compliant Ramp, Flush, 39 In (R75xRCE9-39)
- VESTIL Alum. Walk Ramp Overlap Style, 168 x 38" (AWR-38-14A)
- National Guard Ramps