Shop All Walk Ramps
National Guard
ADA Compliant Ramp, Flush, 39 In
Mfr # R75xRCE9-39
Zoro # G1724947
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 39 in
- Overall Width 9 in
- Flange Width 9"
- Finish Aluminum Mill
- Includes Closed Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # R75xRCE9-39
- Zoro # G1724947
- Country of Origin United States
- Category Walk Ramps
Dimensions
Overall Length | 39 in |
Overall Width | 9 in |
Flange Width | 9" |
Length | 9 in |
Flange Height | 3/4" |
Height | 3/4 in |
Width | 39 in |
Overall Height | 3/4 in |
Details
Item | ADA Compliant Ramp |
Finish | Aluminum Mill |
Includes | Closed Ends |
Flange Material | 6063 Aluminum Alloy |
Flange Finish | Mill |
For Use With | 3 ft Door Width |
Standards | ANSI/BHMA A156.21, CAN/ULC S104, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed |
Surface Type | Flush |
Material | Aluminum |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Includes Hardware | Hardware Included |
UL Fire Rating | UL10B, UL10C |
ADA Compliant | Yes |
Transition Type | Flush |
Product Type | Door Ramp |
Description
Door Ramp, For Use With 3 ft Door Width, Unfinished Finish, Material Aluminum Alloy, Width 39 in, Length 9 in, Height 3/4 in, Surface Type Flush, Standards ANSI/BHMA A156.21, CAN/ULC S104, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed, Includes Closed Ends
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 3 Inch Bright Chrome Hooded Neoprene Rubber Top Plate Casters SCC, 4PK (SCC-03S310-NPRB-BC-4)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 7' (Green) (PRS2-7)
- IMPACT CANOPY All Terrain 2 XL Wagon, Blue (440060003)
- MAG-MATE FXC Permanent Lift Magnet 385 l (FXC0385)
- NATIONAL GUARD ADA Compliant Ramp, 12"L x 75"W (R050xRCE-9-75)
- NATIONAL GUARD ADA Compliant Ramp, 12 x 72 In (RR42-72)
- NATIONAL GUARD ADA Compliant Ramp, 12 x 48 In (RR42-48)
- NATIONAL GUARD ADA Compliant Ramp, Flush, 51 In (R75xRCE9-51)
- NATIONAL GUARD ADA Compliant Ramp, Flush, 39-1/4 In (R125XRCE-15-40)
- NATIONAL GUARD ADA Compliant Ramp, Overlap, 75 In (R75xRCE9-75)
- ZORO SELECT Walk Ramp, 800 lb., 5 ft. L x 30 in. H (SL530)
- National Guard Walk Ramps