Shop All Walk Ramps
National Guard
ADA Compliant Ramp, 12 x 72 In
Mfr # RR42-72
Zoro # G0409902
product price: $816.99
/ea
Free Shipping & Returns
$816.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 72 in
- Overall Width 12 in
- Color Black
- Width 12 in
- Flange Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # RR42-72
- Zoro # G0409902
- Country of Origin United States
- Category Walk Ramps
Dimensions
Overall Length | 72 in |
Overall Width | 12 in |
Width | 12 in |
Flange Width | 12" |
Flange Height | 1" |
Height | 1 in |
Length | 72 in |
Overall Height | 1 in |
Details
Item | ADA Compliant Ramp |
Color | Black |
Surface Type | Fluted |
Flange Material | Rubber |
Standards | ANSI/BHMA A156.21, ICC/ANSI A117.1 |
Material | Rubber |
Finish | Charcoal |
For Use With | 3 ft Door Width Pairs |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
ADA Compliant | Yes |
Product Type | Door Ramp |
Features | Rubber Ramp Sections may be Combined with Aluminum Ramp Components for Higher Rises or with 6 in Flat Aluminum Interlocking Threshold #957 for Offset Conditions |
Transition Type | Fluted |
Description
Door Ramp, For Use With 3 ft Door Width Pairs, Unfinished Finish, Black, Material Rubber, Width 12 in, Length 72 in, Height 1 in, Surface Type Fluted, Standards ANSI/BHMA A156.21, ICC/ANSI A117.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT High-Deck Platform Trucks, 2500 lb, 24" x 48" Deck, 21" Deck Height (BB2448B)
- DAYTON Pendant Controller Assembly for H3 Hoist (2GXJ6)
- US CARGO CONTROL 5/16" Wire Rope Clip Stainless Steel Type 304 (PCWRC516SS304)
- NATIONAL GUARD ADA Compliant Ramp, Overlap, 75 In (R75xRCE9-75)
- NATIONAL GUARD ADA Compliant Ramp, Flush, 39 In (R75xRCE9-39)
- NATIONAL GUARD ADA Compliant Ramp, Flush, 51 In (R75xRCE9-51)
- NATIONAL GUARD ADA Compliant Ramp, Flush, 39-1/4 In (R125XRCE-15-40)
- NATIONAL GUARD ADA Compliant Ramp, 12 x 48 In (RR42-48)
- NATIONAL GUARD ADA Compliant Ramp, 12"L x 75"W (R050xRCE-9-75)
- MAGLINER Walk Ramp, 3000 lb., Up to 9 in. (VR39032)
- National Guard Walk Ramps