Shop All Walk Ramps
National Guard
ADA Compliant Ramp, 12 x 48 In
Mfr # RR42-48
Zoro # G0526014
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Overall Width 12 in
- Height 1 in
- Length 48 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # RR42-48
- Zoro # G0526014
- Country of Origin United States
- Category Walk Ramps
Dimensions
Overall Length | 48 in |
Overall Width | 12 in |
Height | 1 in |
Length | 48 in |
Width | 12 in |
Flange Width | 12" |
Flange Height | 1" |
Overall Height | 1 in |
Details
Item | ADA Compliant Ramp |
Material | Rubber |
Standards | ANSI/BHMA A156.21, ICC/ANSI A117.1 |
Color | Black |
Surface Type | Fluted |
For Use With | 4 ft Door Width |
Finish | Charcoal |
Flange Material | Rubber |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Transition Type | Fluted |
Product Type | Door Ramp |
Features | Rubber Ramp Sections may be Combined with Aluminum Ramp Components for Higher Rises or with 6 in Flat Aluminum Interlocking Threshold #957 for Offset Conditions |
ADA Compliant | Yes |
Description
Door Ramp, For Use With 4 ft Door Width, Unfinished Finish, Black, Material Rubber, Width 12 in, Length 48 in, Height 1 in, Surface Type Fluted, Standards ANSI/BHMA A156.21, ICC/ANSI A117.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 1/2-5/8 RATCHT LOADBINDR, H5123-4452 (H5123-4452)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 125 lb., Thread Size: 7/16"-14 (32J959)
- TRI-ARC 32 ft Fixed Ladder with Safety Cage, Steel, 29 Steps, Top Exit, Gray Powder Coated Finish (WLFC1229)
- MIDWEST FASTENER 2 Ton Zinc Plated Steel Safety Slip Hooks with Eyes (54658)
- NATIONAL GUARD ADA Compliant Ramp, 12"L x 75"W (R050xRCE-9-75)
- NATIONAL GUARD ADA Compliant Ramp, Flush, 51 In (R75xRCE9-51)
- NATIONAL GUARD ADA Compliant Ramp, Flush, 39 In (R75xRCE9-39)
- NATIONAL GUARD ADA Compliant Ramp, Overlap, 75 In (R75xRCE9-75)
- NATIONAL GUARD ADA Compliant Ramp, Flush, 39-1/4 In (R125XRCE-15-40)
- NATIONAL GUARD ADA Compliant Ramp, 12 x 72 In (RR42-72)
- ZORO SELECT Walk Ramp, Apron End, 1000lb, 40 In x 16 ft (1VKD8)
- National Guard Ramps