Shop All Continuous Hinges
National Guard
2-3/16" W x 83" H Brushed Stainless Steel Continuous Hinge
Mfr # SS305-83
Zoro # G5523992
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Mounting Concealed
- Finish Brushed Stainless Steel
- Load Capacity 600 lb
- Range of Motion 180 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # SS305-83
- Zoro # G5523992
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Frame Leaf Width | 2 3/16 in |
Frame Leaf Height | 83 1/8 in |
Pin Dia. | 3/16 in |
Door Leaf Width | 2 3/16 in |
Door Leaf Height | 83 1/8 in |
Length | 83 in |
Overall Width | 4 3/8 in |
Overall Knuckle Height | 1/4 in |
Description
Continuous Hinge, Ligature Resistant No, Stainless Steel Material, 180 Degrees Range of Motion, Brushed Stainless Steel Finish, With Holes, 600 lb Load Capacity, Reversible Orientation, 1/4 in Overall Knuckle Height, 83 1/8 in Door Leaf Height, 83 1/8 in Frame Leaf Height, 2 3/16 in Door Leaf Width, 2 3/16 in Frame Leaf Width, 0.075 in Door Leaf Thickness, 0.075 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 83 in, Included Hardware, 12 in Hole Spacing, 21 Holes per Leaf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Window Channel Balance Top Sash Guide, 5PK (60-612-5)
- GARLOCK Gasket, Size 1 1/2 In, Tri-Clamp, FKM (40MPSFY-150)
- LINHDOR ALUMINUM SUSPENDED / DROP CEILING T-BAR ACCESS PANEL W/ KEYED CYLINDER LOCK 24X24 (LWCT5902424)
- SIMPLEX Clutch Assembly, Simplex, EE1000 (20195600001)
- NATIONAL GUARD 1-9/16" W x 83" H Anodized Aluminum Continuous Hinge (HD1100A-83)
- NATIONAL GUARD 1-5/8" W x 95" H Anodized Aluminum Continuous Hinge (HD5400A-95)
- NATIONAL GUARD 2 3/16 in 83 1/8 in H Continuous Hinge (SS315-83)
- NATIONAL GUARD 1-21/32" W x 83" H Anodized Aluminum Continuous Hinge (HD5700A-83)
- NATIONAL GUARD 1 13/16 in W x 83 in Continuous Hinge (HD2400A-83)
- NATIONAL GUARD 1-5/8" W x 83" H Anodized Aluminum Continuous Hinge (HD5400A-83)
- MARLBORO 1" W x 36" H Mill Stainless Steel Continuous Hinge (4PNL8)
- National Guard Continuous Hinges