Shop All Continuous Hinges
National Guard
2 3/16 in 95 1/8 in H Continuous Hinge
Mfr # SS315-95
Zoro # G5500691
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 95 1/8 in
- Door Leaf Thickness 0.06 in
- Door Leaf Width 2 3/16 in
- Finish Brushed Stainless Steel
- Holes per Leaf 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # SS315-95
- Zoro # G5500691
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Door Leaf Height | 95 1/8 in |
Door Leaf Width | 2 3/16 in |
Frame Leaf Width | 2 3/16 in |
Frame Leaf Height | 95 1/8 in |
Pin Dia. | 3/16 in |
Length | 95 in |
Overall Knuckle Height | 2 in |
Overall Width | 4 3/8 in |
Hinge Length | 95.13 in |
Pin Diameter | 3/8 in |
Description
Piano Hinge, Ligature Resistant No, Stainless Steel Material, 180 Degrees Range of Motion, Brushed Stainless Steel Finish, With Holes, 600 lb Load Capacity, Reversible Orientation, 2 in Overall Knuckle Height, 95 1/8 in Door Leaf Height, 95 1/8 in Frame Leaf Height, 2 3/16 in Door Leaf Width, 2 3/16 in Frame Leaf Width, 0.06 in Door Leaf Thickness, 0.06 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 95 in, Included Hardware, 12 in Hole Spacing, 23 Holes per Leaf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (2868LHISPSF20F4LC491615M)
- NATIONAL HARDWARE Solid Brass w/Rubber Bumper Satin Nickel Silver Door Stop Mounts to floor 1.75 in. (N325-324)
- M-D CAULK SAVER FOAM 1""X10' (19100)
- ELESA Levelling feet, LV.A-80-14-AS-M12x98 (LV.A)
- NATIONAL GUARD 1-5/8" W x 83" H Anodized Aluminum Continuous Hinge (HD5400A-83)
- NATIONAL GUARD 1-9/16" W x 83" H Anodized Aluminum Continuous Hinge (HD1100A-83)
- NATIONAL GUARD 1-5/8" W x 95" H Anodized Aluminum Continuous Hinge (HD5400A-95)
- NATIONAL GUARD 2-3/16" W x 83" H Brushed Stainless Steel Continuous Hinge (SS305-83)
- NATIONAL GUARD 1-21/32" W x 83" H Anodized Aluminum Continuous Hinge (HD5700A-83)
- NATIONAL GUARD 1 13/16 in W x 83 in Continuous Hinge (HD2400A-83)
- ZORO SELECT 1 1/2 in W x 72 in H Steel Continuous Hinge (4PB37)
- National Guard Door Hinges