Shop All Continuous Hinges
National Guard
2 3/16 in 95 1/8 in H Continuous Hinge
Mfr # SS300-95
Zoro # G5510799
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 95 1/8 in
- Door Leaf Thickness 0.05 in
- Door Leaf Width 2 3/16 in
- Finish Brushed Stainless Steel
- Holes per Leaf 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # SS300-95
- Zoro # G5510799
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Door Leaf Height | 95 1/8 in |
Door Leaf Width | 2 3/16 in |
Frame Leaf Width | 2 3/16 in |
Frame Leaf Height | 95 1/8 in |
Pin Dia. | 3/16 in |
Overall Width | 4 3/8 in |
Length | 95 in |
Overall Knuckle Height | 2 in |
Hinge Length | 95.13 in |
Pin Diameter | 3/8 in |
Description
Piano Hinge, Ligature Resistant No, Stainless Steel Material, 180 Degrees Range of Motion, Brushed Stainless Steel Finish, With Holes, 600 lb Load Capacity, Reversible Orientation, 2 in Overall Knuckle Height, 95 1/8 in Door Leaf Height, 95 1/8 in Frame Leaf Height, 2 3/16 in Door Leaf Width, 2 3/16 in Frame Leaf Width, 0.05 in Door Leaf Thickness, 0.05 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 95 in, Included Hardware, 12 in Hole Spacing, 23 Holes per Leaf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Bright Brass Dummy Lever Lockset, Flair, Left Hand (F170 FLA 605 LH)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP23103128195)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grd. 1 (CL3810 NZD 626)
- NATIONAL GUARD Automatic Door Bottom, 1/4 x 36 In, SS (229NSS-3)
- NATIONAL GUARD 1-5/8" W x 83" H Anodized Aluminum Continuous Hinge (HD5400A-83)
- NATIONAL GUARD 1 13/16 in W x 83 in Continuous Hinge (HD2400A-83)
- NATIONAL GUARD 1-5/8" W x 95" H Anodized Aluminum Continuous Hinge (HD5400A-95)
- NATIONAL GUARD 2 3/16 in 83 1/8 in H Continuous Hinge (SS315-83)
- NATIONAL GUARD 2-3/16" W x 83" H Brushed Stainless Steel Continuous Hinge (SS305-83)
- NATIONAL GUARD 1-9/16" W x 83" H Anodized Aluminum Continuous Hinge (HD1100A-83)
- ZORO SELECT 1 1/2 in W x 48 in H Steel Continuous Hinge (1JFL6)
- National Guard Door Hinges