Shop All Continuous Hinges
National Guard
2 3/16 in 83 1/8 in H Continuous Hinge
Mfr # SS315-83
Zoro # G5504410
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 83 1/8 in
- Door Leaf Thickness 0.06 in
- Door Leaf Width 2 3/16 in
- Finish Brushed Stainless Steel
- Holes per Leaf 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # SS315-83
- Zoro # G5504410
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Door Leaf Height | 83 1/8 in |
Door Leaf Width | 2 3/16 in |
Frame Leaf Width | 2 3/16 in |
Frame Leaf Height | 83 1/8 in |
Pin Dia. | 3/16 in |
Length | 83 in |
Overall Knuckle Height | 2 in |
Overall Width | 4 3/8 in |
Pin Diameter | 3/8 in |
Hinge Length | 83.13 in |
Description
Piano Hinge, Ligature Resistant No, Stainless Steel Material, 180 Degrees Range of Motion, Brushed Stainless Steel Finish, With Holes, 600 lb Load Capacity, Reversible Orientation, 2 in Overall Knuckle Height, 83 1/8 in Door Leaf Height, 83 1/8 in Frame Leaf Height, 2 3/16 in Door Leaf Width, 2 3/16 in Frame Leaf Width, 0.06 in Door Leaf Thickness, 0.06 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 83 in, Included Hardware, 12 in Hole Spacing, 21 Holes per Leaf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Ultra Precision, 3 OAL, PK3 (1NBN4)
- APG Buna-N, 70 Durometer, Black, #116, 25PK (SB-H70116-25)
- HARDWARE RESOURCES 15 lb. Brown Single Magnetic Catch with Bronze Strike and Screws (50632)
- ADAMS RITE 45910400628 Push to Right Curved Deadlatch Paddle for 1-3/4" Clear Anodized Aluminum (45910400628)
- NATIONAL GUARD 1-9/16" W x 83" H Anodized Aluminum Continuous Hinge (HD1100A-83)
- NATIONAL GUARD 1-5/8" W x 95" H Anodized Aluminum Continuous Hinge (HD5400A-95)
- NATIONAL GUARD 2-3/16" W x 83" H Brushed Stainless Steel Continuous Hinge (SS305-83)
- NATIONAL GUARD 1-21/32" W x 83" H Anodized Aluminum Continuous Hinge (HD5700A-83)
- NATIONAL GUARD 1-5/8" W x 83" H Anodized Aluminum Continuous Hinge (HD5400A-83)
- NATIONAL GUARD 1 13/16 in W x 83 in Continuous Hinge (HD2400A-83)
- SELECT HINGES Select-HingesFull Surface Hinge, Center Pivot, 83" Heavy Duty, Black Finish (SLH-57-83-BLK-HD)
- National Guard Door Hinges