Shop All Continuous Hinges
National Guard
2 11/16 in W x 95 in Continuous Hinge
Mfr # HD2100DKB-95
Zoro # G5547442
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 95 in
- Door Leaf Thickness 0.125 in
- Door Leaf Width 3 1/16 in
- Finish Dark Bronze Anodized
- Holes per Leaf 14 and 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # HD2100DKB-95
- Zoro # G5547442
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Door Leaf Height | 95 in |
Door Leaf Width | 3 1/16 in |
Frame Leaf Width | 1 5/8 in |
Frame Leaf Height | 95 in |
Overall Width | 3 1/16 in |
Overall Knuckle Height | 7/8 in |
Length | 95 in |
Hinge Length | 95 in |
Description
Piano Hinge, Ligature Resistant No, Aluminum Alloy Material, 180 Degrees Range of Motion, Dark Bronze Anodized Finish, With Holes, 600 lb Load Capacity, Reversible Orientation, 7/8 in Overall Knuckle Height, 95 in Door Leaf Height, 95 in Frame Leaf Height, 3 1/16 in Door Leaf Width, 1 5/8 in Frame Leaf Width, 0.125 in Door Leaf Thickness, 0.125 in Frame Leaf Thickness, 1-3/4 in to 2-1/4 in Required Door Thickness, Length 95 in, Included Hardware, 12 in Hole Spacing, 14 and 17 Holes per Leaf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 8 ft to 24 ft Adjustable Lag Pole (TP05240)
- MSI Golden Honey Pencil Splitface Ledger Corner 6 in. X 18 in. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0125)
- SARGENT Yale Indicator (SA193 26D V20)
- ALLIED INTERNATIONAL 1 7/8 Inch Dial Combination Padlock (156349)
- NATIONAL GUARD 1-9/16" W x 83" H Anodized Aluminum Continuous Hinge (HD1100A-83)
- NATIONAL GUARD 1-5/8" W x 83" H Anodized Aluminum Continuous Hinge (HD5400A-83)
- NATIONAL GUARD 2-3/16" W x 83" H Brushed Stainless Steel Continuous Hinge (SS305-83)
- NATIONAL GUARD 2 3/16 in 83 1/8 in H Continuous Hinge (SS315-83)
- NATIONAL GUARD 1-5/8" W x 95" H Anodized Aluminum Continuous Hinge (HD5400A-95)
- NATIONAL GUARD 1-21/32" W x 83" H Anodized Aluminum Continuous Hinge (HD5700A-83)
- ZORO SELECT 1 1/2 in W x 72 in H Steel Continuous Hinge (2ZFE4)
- National Guard Door Hinges