Shop All Door Weatherstripping & Door Seals
National Guard
1/2"W x 1/2"H x 3'L, TPE Rubber Batwing Smoke Seal
Mfr # 5020B-36
Zoro # G2477749
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 3 ft
- Projection 1/2 in
- Color Brown
- Insert Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 5020B-36
- Zoro # G2477749
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 3 ft |
Insert Size | 1/2 in |
Overall Width | 1/2 in |
Overall Height | 1/2 in |
Details
For Use With | Doors |
Projection | 1/2 in |
Color | Brown |
Material | TPE Rubber |
Standards | ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN/ULC-S104, ISO 22196 |
Sold As | Each |
Item | Batwing Smoke Seal |
Flange Material | Aluminum |
Mounting Type | Self-Adhesive |
Insert Color | Brown |
Insert Material | TPE |
Stays Flexible to | 0 Degrees to 190 Degrees F |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Batwing Smoke Seal, Overall Length 3 ft, Overall Width 1/2 in, Overall Height 1/2 in, Color Brown, Flange Material Aluminum, For Use With Doors, Insert Color Brown, Insert Material TPE, Insert Size 1/2 in, Material TPE Rubber, Projection 1/2 in, Sold As Each, Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN/ULC-S104, ISO 22196, Product Type Batwing Smoke Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE MAGNETICS Disc Magnet, Neodymium, Pull Force, PK10 (N100)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 101 (21953A3)
- BELWITH PRODUCTS Belwith Products 1120 Single Cylinder Interlocking Deadbolt (779577)
- LUCIDA SURFACES LUCIDA SURFACES, DecoCore Soft Gray 5.1 in. x25.4 in. 7mm 22MIL Interlocking Luxury Vinyl Planks , 16PK (DC-703)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (160V-48"x84)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160SDKB-72)
- NATIONAL GUARD Adjustable Perimeter Seal, 1-1/4in.H (107SA-84)
- NATIONAL GUARD Fire and Smoke Seal, 7 ft. Overall L (9550-84)
- NATIONAL GUARD Smoke Seal, 17 ft. Overall L (5050C-17')
- NATIONAL GUARD Fire Door Gap Seal, 96 in, 1/4 in, 1 1/2 in (GAP90-ME-96)
- M-D M-d Products 03749 16 ft. Rubber Garage Door Bottom Seal (3749)
- National Guard Door Accessories