Shop All Continuous Hinges
National Guard
1-5/8" W x 83" H Anodized Aluminum Continuous Hinge
Mfr # HD5400A-83
Zoro # G7306376
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 83 in
- Door Leaf Thickness 0.125 in
- Door Leaf Width 1 13/16 in
- Finish Anodized Aluminum
- Holes per Leaf 19 and 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # HD5400A-83
- Zoro # G7306376
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Door Leaf Height | 83 in |
Door Leaf Width | 1 13/16 in |
Frame Leaf Width | 1 15/16 in |
Frame Leaf Height | 83 in |
Overall Width | 4 1/16 in |
Overall Knuckle Height | 11/16 in |
Description
Piano Hinge, Ligature Resistant No, Bronze Material, 180 Degrees Range of Motion, Unfinished Finish, With Holes, 600 lb Load Capacity, Non Handed Orientation, 11/16 in Overall Knuckle Height, 83 in Door Leaf Height, 83 in Frame Leaf Height, 1 13/16 in Door Leaf Width, 1 15/16 in Frame Leaf Width, 0.125 in Door Leaf Thickness, 0.125 in Frame Leaf Thickness, 1-3/4 in to 2-1/4 in Required Door Thickness, Included Hardware, Varies Hole Spacing, 19 and 16 Holes per Leaf, Half Surface Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Maglock (M62FB)
- THERMWELL PRODUCTS Thermwell Products T35-36H Underdoor Threshold Kt 1.25 x 36 In. (6798433)
- STERLING SEAL & SUPPLY 045 Viton / FKM O-ring 90A Shore Brown, -125 Pack (ORBRNVT90A045X125)
- NEWAGE PRODUCTS Stone Composite Luxury Vinyl Tile, Titanium, 7PK (12001)
- NATIONAL GUARD 1-21/32" W x 83" H Anodized Aluminum Continuous Hinge (HD5700A-83)
- NATIONAL GUARD 2-3/16" W x 83" H Brushed Stainless Steel Continuous Hinge (SS305-83)
- NATIONAL GUARD 1 13/16 in W x 83 in Continuous Hinge (HD2400A-83)
- NATIONAL GUARD 1-9/16" W x 83" H Anodized Aluminum Continuous Hinge (HD1100A-83)
- NATIONAL GUARD 2 3/16 in 83 1/8 in H Continuous Hinge (SS315-83)
- NATIONAL GUARD 1-5/8" W x 95" H Anodized Aluminum Continuous Hinge (HD5400A-95)
- MARLBORO 1-1/2" W x 36" H Mill Stainless Steel Continuous Hinge (4PNF1)
- National Guard Continuous Hinges