Shop All Continuous Hinges
National Guard
1-13/16" W x 95" H Anodized Aluminum Continuous Hinge
Mfr # HD2400A-95
Zoro # G7306367
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 95 in
- Door Leaf Thickness 0.125 in
- Door Leaf Width 1 15/16 in
- Finish Anodized Aluminum
- Holes per Leaf 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # HD2400A-95
- Zoro # G7306367
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Door Leaf Height | 95 in |
Door Leaf Width | 1 15/16 in |
Frame Leaf Width | 1 15/16 in |
Frame Leaf Height | 95 in |
Overall Width | 4 11/16 in |
Overall Knuckle Height | 11/16 in |
Description
Piano Hinge, Ligature Resistant No, Bronze Material, 180 Degrees Range of Motion, Unfinished Finish, With Holes, 600 lb Load Capacity, Non Handed Orientation, 11/16 in Overall Knuckle Height, 95 in Door Leaf Height, 95 in Frame Leaf Height, 1 15/16 in Door Leaf Width, 1 15/16 in Frame Leaf Width, 0.125 in Door Leaf Thickness, 0.125 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Included Hardware, Varies Hole Spacing, 20 Holes per Leaf, Concealed Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARON Bolt Snap Zn Openeye Rigid 3/8 (231)
- TOWNSTEEL Lever Lockset, Mechanical, Classroom (TRX-L-84-630)
- WRIGHT Closr Dr Pnumtc Scrn Blk (VJ1020CALBL)
- EMTEK Jasper Cabinet Pull with 4 in Center to Center Satin Brass Finish (86687US4)
- NATIONAL GUARD 1-5/8" W x 83" H Anodized Aluminum Continuous Hinge (HD5400A-83)
- NATIONAL GUARD 2 3/16 in 83 1/8 in H Continuous Hinge (SS315-83)
- NATIONAL GUARD 1-21/32" W x 83" H Anodized Aluminum Continuous Hinge (HD5700A-83)
- NATIONAL GUARD 1-9/16" W x 83" H Anodized Aluminum Continuous Hinge (HD1100A-83)
- NATIONAL GUARD 1 13/16 in W x 83 in Continuous Hinge (HD2400A-83)
- NATIONAL GUARD 2-3/16" W x 83" H Brushed Stainless Steel Continuous Hinge (SS305-83)
- PEMKO 1 7/8 in W x 95 in H Dark Bronze Anodized Continuous Hinge (DFM95 x HT)
- National Guard Door Hinges