Shop All Shipping Cartons
National Corrugate Llc
Global Industrial„¢ 6 Panel Shipping Crate w/ Lid & Pallet, 66-1/4"L x 29-1/4"W x 25"H
Mfr # GSL168207430635P
Zoro # G604972892
original price:
$410.58
12% off
new price: $358.99
/ea
Free Shipping & Returns
$358.99
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
- Brand National Corrugate Llc
- MFR # GSL168207430635P
- Zoro # G604972892
- UPC # 707022433464
- Country of Origin United States
- Category Shipping Cartons
Description
The global industrial's simple-lock nailless wooden shipping crate is lighter, stronger and easier to assemble and fill than your standard pine or spruce box. This simple-lock crate ships and stores flat, saving money and space. The chamfered 1/4" plywood provides strength and durability. Its stamped integral metal rails and buckles provide structure and support. The simple-lock buckle and slot system allows for safe and easy assembly. This crate meets ispm-15 international shipping requirements. The provided dimensions are inside dimensions of the product.
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
- MARKAL Lumber Crayon, Large Tip, Watermelon Red Color Family, Clay, 12 PK (82337)
- POLYMER Filament, PolyLite ASA, White, 2.85mm, 1kg (RM-AS0011)
- CANON Multipack Ink, (PGI-275; CLI-276), Black/Cyan/Magenta/Yellow (4988C005)
- AVERY Label, Round, 2"", Glossy White 120PK (AVE22807)
- ZORO SELECT Corrugated Boxes, 28" x 28" x 22", Kraft, 10/Bundle (55VJ19)
- ZORO SELECT Double Wall Boxes, 12" x 12" x 12", Kraft, 15/Bundle (22XM10)
- ZORO SELECT Corrugated Boxes, 22" x 22" x 14", Kraft, 10/Bundle (10Y727)
- ZORO SELECT Long Corrugated Boxes, 32" x 12" x 10", Kraft, 20/Bundle (55VJ33)
- ZORO SELECT Triple Wall Gaylord Bottoms, 48" x 24" x 28", Kraft, 5/Bundle (55VJ70)
- ZORO SELECT Corrugated Boxes, 13" x 9" x 11", Kraft, 25/Bundle (11R352)
- ZORO SELECT Corrugated Mailers, 9" x 6" x 5", White, 50/Bundle (M965)
- National Corrugate Llc Shipping Cartons