Shop All Notebooks & Journals
National
Composition Lab Notebook, Quadrille Rule, Green Cover, 10.13 x 7.88, 60 Sheets
Mfr # RED53108
Zoro # G203445629
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 10.13 x 7.88
- Cover Color Green
- Color Green
- Binding Sewn
- Size 10.13 x 7.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National
- MFR # RED53108
- Zoro # G203445629
- UPC # 73333531084
- Country of Origin Mexico
- Category Notebooks & Journals
Dimensions
Sheet Size | 10.13 x 7.88 |
Size | 10.13 x 7.88 |
Width | 7.88" |
Length | 10.13" |
Book Width | 7.88" |
Book-Spine Length | 10.13" |
Details
Cover Color | Green |
Item | Notebooks/Journals |
Color | Green |
Binding | Sewn |
Weight | 0.71 lbs |
Dated/Undated | Undated |
Number of Subjects/Sections | 1 |
Sheet Color | White |
Sheet Rule/Format Type | Quadrille Rule |
Sheets per Book/Journal | 60 |
Book-Binding Edge | Side |
Description
A high quality laboratory notebook crafted from a durable and hard green marble cover to increase writing stability. Its 120 pages of premium white paper with 5x5 quad ruling provide plenty of space for permanent record. The sturdy design ensures your journal will be well protected and have increased longevity and the center sewn binding allows it to lay perfectly flat.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT EXPLORATIONS Wonder Stars Super Kit (19491)
- PARTNERS BRAND Flat Mailers, 11" x 13 1/2", Kraft, 100/Case (RM3)
- BUSINESS SOURCE 2way Electric Pencil Sharpener, Black (BSN02870)
- EPSON T812420-S (T812) DURABrite Ultra Ink, 300 Page-Yield, Yellow (T812420S)
- NATIONAL 10"X8" Narrow Rule Wirebound Notebook (33008)
- NATIONAL 5"x7.75" Wirebound Notebook (33502)
- NATIONAL 9.25 x 11.75" Quadrille Composition Book (43648)
- NATIONAL 6"x9.5" College Rule Wirebound Notebook (33360)
- NATIONAL 11 x 8.5" Composition Notebook (43481)
- NATIONAL 7-7/8 x 10-1/8" Quadrille LabNotebook, 6 Pg (53110)
- ROCKETBOOK Fusion Smart Notebook, Seven Assorted Page Formats, Black Cover, 11 x 8.5, 21 Sheets (EVRF-L-RC-A-FR)
- National Notebooks & Journals