Shop All Ceiling Fans
National Brand
Windward 52 in. Indoor Brushed Nickel Ceiling Fan with Light
Mfr # 37800
Zoro # G709995116
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Brand
- MFR # 37800
- Zoro # G709995116
- UPC # 82392378004
- Country of Origin United States
- Category Ceiling Fans
Description
The patented High-Efficiency Blade System of the Home Decorators Collection 52 in. Brushed Nickel Windward IV saves up to 75% more energy and moves up to 40% more airflow than standard fans while allowing for ultra-quiet, wobble-free operation. This simple, yet contemporary design has a light kit with frosted opal glass bowl and includes two 9-Watt LED bulbs. The fan's steeper 29 degree blade pitch provides greater air movement and features a three-speed reverse function for year-round comfort and savings.5 high efficiency blades in black finish with 29 degree blade pitch provides greater air movement and moves up to 40% more airflowBrushed nickel finishDimmable light kit with frosted opal glassTwo 9-Watt LED bulbs included153 mm x 15 mm motor offers superior air movement; 5294 CFM6 in. threaded downrod included for increased stabilityTri-mount installation close-to-ceiling without downrod, standard with downrod or angled mount with extension downrod - sold separatelyDesigned for indoor use in large rooms 12 ft. x 12 ft. to 18 ft. x 18 ft.Assembled height with downrod 16.5 in.Lifetime motor warrantyCompatible with 3/4 in. extension downrod sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER FLOW 10 in. x 5 ft. Beaded Metal Duct Pipe (BDCP10X60)
- AMERIFLOW Snap On Collar, Round, Galvanized Steel (G5012C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/240VAC (A19ABC-11C)
- K&N FILTER For HVAC System Washable NonWoven Synthetic 20 Length x 16 Width x 1 Height (HVC-11620)
- NATIONAL BRAND Trice 52 in. LED Black Ceiling Fan with Light Kit (YG269BP-BK)
- NATIONAL BRAND 52 in. Hugger Indoor White Ceiling Fan with Light Kit (AL383ILED-WH)
- NATIONAL BRAND Trice 52 in. LED Gunmetal Ceiling Fan with Light Kit (YG269B-GM)
- HONEYWELL CEILING FANS Palm Island, 52 in. Indoor/Outdoor Ceiling Fan with No Light, Bronze Tropical (50505-40)
- CONCORD 10" Banjo Burner Head Cast Iron Outdoor Stove Replacement Head (B-BH-10)
- HONEYWELL CEILING FANS Duval, 52 in. Indoor/Outdoor Ceiling Fan with No Light, Bronze (50201-40)
- SEM PRODUCTS VERY DARK PEWTER (SE17223)
- National Brand Ceiling Fans