Shop All Faucet Aerators
National Brand Alternative
Perlator 1.5 GPM 55/64 in. 27 Regular Female Vandal Proof Faucet Aerator Chrome
Mfr # 5402005
Zoro # G209908432
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Brand Alternative
- MFR # 5402005
- Zoro # G209908432
- UPC # 8359149326
- Country of Origin United States
- Category Faucet Aerators
Description
NEOPERL's Perlator 1.5 GPM 55/64 27 in. regular female aerator is flow restricted. The exterior rotating sleeve of the aerator can only be installed and removed with a key so it prevents tampering. This makes the aerator ideal for use in bathrooms in commercial and multi-family buildings. This aerator features an anti-clogging green dome screen that filters sediment. The Patented single piece construction is virtually unbreakable and lime resistant. Aerated stream provides a soft to the touch feel. Solid brass, lead free housing with a chrome finish.Aerated streamVandal proofSolid brass with chrome finishLead freeANSI/NSF 61, ASME A112.18.1M, CSA B125, AB1953, S-152,WaterSense
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 4-1/2" Black Pipe Nipple Sch 80 (1LMR7)
- LEGEND VALVE BLACK ASSORTMENT 1/2" 25 PCS (355-240E)
- WESTBRASS Shower Pan 72 x 36 3-Wall W/ Center Plastic Drain W/ Modern Cross Grid in Powder Coat White (HPG7236WHP-50)
- HALSEY TAYLOR Cane Apron (98324C)
- NEOPERL 1.5 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 50 PK (5505804)
- SPEAKMAN Ball Valve, Brass (RPG20-1962)
- NEOPERL 2.2 gpm Faucet Inserts, - Thread Size, Acetal, Plastic (5504905)
- NEOPERL 1.2 gpm Faucet Inserts, Acetal, Plastic (1456505)
- KOHLER Aerator Coin Max (3020067)
- NEOPERL 0.35 gpm Spray Outlet, 3/4 in-27 Thread Size, Chrome, Brass (5509905)
- AMERICAN STANDARD Aerator, Coin Slot, 1.5 GPM (M922909-0070A)
- National Brand Alternative Faucet Aerators