Shop All Disconnect Switches
National Brand Alternative
Eaton Ac/Heat Disconnect Non-Fuse 60A
Mfr # DPU222RGF20WTST
Zoro # G310108516
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Brand Alternative
- MFR # DPU222RGF20WTST
- Zoro # G310108516
- UPC # 786685982199
- Country of Origin United States
- Category Disconnect Switches
Description
An Air Conditioning AC Disconnect provides an installer or repair personnel with a visible disconnecting means while performing maintenance on an air conditioning unit. The Eaton Cutler-Hammer 60 Amp 120/240-Volt AC Disconnect unit is approved for outdoor use and features a metallic enclosure. This safety switch is designed to disconnect power from an air-conditioning unit and is rated for up to 240-Volt.Rated NEMA 3R for outdoor use20A WR/TR ground fault self-test receptacleEasy-to-remove high strength protective shield for easier wiring and mounting1 in. knockouts on the bottom, back and side of unitMple wiring space for mounting with a stud gun single keyhole, 2 or 3 point mountingMetallic enclosures are bottom entry and exit only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, GMA Series, Fast-Acting, 3A, 125V AC, Non-Indicating (BP/GMA-3A)
- VELCRO BRAND 3/4" W x 75' L Hook-and-Loop Black One-Wrap Fastener Strap (340X9K1WP/25)
- BURNDY Pipe Ground Clamp, 4AWG, 7.5In, Type: COMMERCIAL (GAR3905BU)
- ZORO SELECT 10 AWG 2 Conductor Portable Cord 600V 100 ft. BK (E3676)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362NRB)
- EATON CUTLER-HAMMER 3P 60A AMP 600V-AC FUSIBLE DISCONNECT SWITCH (DH362FDK)
- SQUARE D Fusible Flange Mount Disconnect Switch, 600V AC/V DC (9422TDF63)
- SQUARE D QO200TRNM Non Fused Disconect - 60A (SQ574825)
- SIEMENS 3P 100A AMP 600V-AC 600V-DC NON-FUSIBLE DISCONNECT SWITCH (HNFC363J)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 25A, 3-Pole, Disconnect Switch, Black/Grey, Front-Mount, Lockout (ML1-025-AB2)
- National Brand Alternative Switches