Shop All Pleated Air Filters
National Brand Alternative
24 x 24 x 2 Pleated Air Filter Standard Capacity Self-Supported MERV 8, 12PK
Mfr # 2488490
Zoro # G809575577
product price: $138.99
/pk 12, $11.58/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Brand Alternative
- MFR # 2488490
- Zoro # G809575577
- UPC # 192212059492
- Country of Origin United States
- Category Pleated Air Filters
Description
The Rochester NOVA air filter is the next generation of extended surface pleated filters. The construction process is automated ensuring consistent quality, uniform appearance and performance. This pleat has eliminated the inconsistencies in pleat spacing, material variations and poor construction common to hand assembled pleated filters. This filter is engineered with only premium materials, eliminated the need for metal support grid found on other pleated filters. The advanced design of if also makes it extremely durable, virtually eliminating shipping and handling damage. The new square pleat tip design provides increased surface contact and added rigidity. The new frame design, couple with the resilient media, allows the new pleat to take considerable abuse from shipping and handling without damage to the filter. The center support strut adds tremendous strength to the frame, producing a tough, rigid filter suitable for long life applications. The NOVA pleat is constructed with 100% synthetic material that is twice the weight of conventional pleated filters. The durable, synthetic media stands up to rough field handling conditions. the thermally bonded synthetic media is not negatively affected by high humidity applications, as is the case with cotton blend pleat media.MERV 8Self-supported designStandard capacityTypically lasts 90 days or more
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X25X2 Merv 8 Pleated AC Furnace Air Filter, 6PK (16252.8 6PK)
- LENNOX Blower Wheel, 11-1/2" x 10", 1/2" Bore (45M36)
- GOODMAN 0275P00065S Heater Assembly (0275P00065)
- HUSQVARNA Dust Cover, Inner Wheel Walk (581840401)
- NATIONAL BRAND ALTERNATIVE 16 in. x 16 in. x 2 in. Standard Capacity Self Supported Pleated Air Filter MERV 8, 12PK (2488479)
- NATIONAL BRAND ALTERNATIVE 14 x 20 x 1 Standard Capacity Self-Supported Pleated Air Filter MERV 8, 12PK (2488529)
- ALL-FILTERS 16X20X1 MERV 10 Pleated AC Furnace Air Filter, 6PK (16201.10 6PK)
- AIR HANDLER 22x24-1/4x1 Synthetic Pleated Air Filter, MERV 8 (6B926)
- ACCUMULAIR Pleated Air Filter, 14" x 30" x 1", 4 Pack (FB14X30_4)
- BESTAIR BestAir 16 in. W X 20 in. H X 1 in. D 11 MERV Pleated Allergen Air Filter (PF1620-1)
- LENNOX Lennox DPFW16X20X5-DLX Merv 8 Replacement Filters; Pack Of 2 (DPFW16X20X5=DLX)
- National Brand Alternative Pleated Air Filters