Shop All Pleated Air Filters
National Brand Alternative
16 in. x 16 in. x 2 in. Standard Capacity Self Supported Pleated Air Filter MERV 8, 12PK
Mfr # 2488479
Zoro # G709532335
original price:
$98.39
10% off
new price: $88.55
/pk 12, $7.38/ea
Free Shipping & Returns
$88.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Brand Alternative
- MFR # 2488479
- Zoro # G709532335
- UPC # 192212059409
- Country of Origin United States
- Category Pleated Air Filters
Description
The Rochester NOVA air filter is the next generation of extended surface pleated filters. The construction process is automated ensuring consistent quality, uniform appearance and performance. This pleat has eliminated the inconsistencies in pleat spacing, material variations and poor construction common to hand assembled pleated filters. This filter is engineered with only premium materials, eliminated the need for metal support grid found on other pleated filters. The advanced design of if also makes it extremely durable, virtually eliminating shipping and handling damage. The new square pleat tip design provides increased surface contact and added rigidity. The new frame design, couple with the resilient media, allows the new pleat to take considerable abuse from shipping and handling without damage to the filter. The center support strut adds tremendous strength to the frame, producing a tough, rigid filter suitable for long life applications. The NOVA pleat is constructed with 100% synthetic material that is twice the weight of conventional pleated filters. The durable, synthetic media stands up to rough field handling conditions. the thermally bonded synthetic media is not negatively affected by high humidity applications, as is the case with cotton blend pleat media.MERV 8Self-supported designStandard capacityTypically lasts 90 days or more
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT ICE Dispenser Switch Lever (PD501714)
- GLOBAL INDUSTRIAL LEED Compliant Pleated Air Filter, MERV 13, 20Wx20Hx1D (B2318838)
- AIR KING Air King Bfq90Mbg Bfq90 Finish Kit, 90 cfm, 4" Duct Dia. (BFQ90MBG)
- RANCO Control, Refrigeration (A30-261)
- NATIONAL BRAND ALTERNATIVE 24 x 24 x 2 Pleated Air Filter Standard Capacity Self-Supported MERV 8, 12PK (2488490)
- ACCUMULAIR Pleated Air Filter, 16" x 22" x 2", 6 Pack (FO16X22X2A_6)
- ALL-FILTERS 16X16X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (16161.8 6PK)
- ALL-FILTERS 16X16X2 MERV 10 Pleated AC Furnace Air Filter, 6PK (16162.10 6PK)
- FLANDERS CORPORATION Flanders-Precisionaire 82655.0452020 20 x 20 in. Air Cleaner DP Pleat (82655.045202)
- BESTAIR 25 in. W X 16 in. H X 4 in. D 13 MERV Pleated Air Filter (HW1625-13R)
- KOCH Std Cap Filter, Antmcrbl Pleat, 10x10x1" (102-061-020)
- National Brand Alternative Pleated Air Filters