National Brand Alternative

14 x 20 x 1 Standard Capacity Self-Supported Pleated Air Filter MERV 8, 12PK


product price: $152.99
/pk 12, $12.75/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Rochester NOVA air filter is the next generation of extended surface pleated filters. The construction process is automated ensuring consistent quality, uniform appearance and performance. This pleat has eliminated the inconsistencies in pleat spacing, material variations and poor construction common to hand assembled pleated filters. This filter is engineered with only premium materials, eliminated the need for metal support grid found on other pleated filters. The advanced design of if also makes it extremely durable, virtually eliminating shipping and handling damage. The new square pleat tip design provides increased surface contact and added rigidity. The new frame design, couple with the resilient media, allows the new pleat to take considerable abuse from shipping and handling without damage to the filter. The center support strut adds tremendous strength to the frame, producing a tough, rigid filter suitable for long life applications. The NOVA pleat is constructed with 100% synthetic material that is twice the weight of conventional pleated filters. The durable, synthetic media stands up to rough field handling conditions. the thermally bonded synthetic media is not negatively affected by high humidity applications, as is the case with cotton blend pleat media.MERV 8Self-supported designStandard capacityTypically lasts 90 days or more

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.