National Brand Alternative

1/2 HP Cast Iron Submersible Sump/Effluent Pump with Vertical Float Switch


product price: $481.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Cast Iron Sump Pump CIS-50V is a 1/2 HP all Cast Iron sump/effluent pump with a built-in vertical switch. It is designed with commercial grade materials to be an everyday pump for the professional contractor. It is built for consistent performance using a cool running, energy efficient permanent split capacitor PSC motor, with upper and lower sealed ball bearings giving extreme efficiency, high capacity, and quiet operation. The Cast Iron Sump Pump has a Cast Iron vortex impeller which can pass 1/2 in. solids. It pushes 3840 GPH at 10 ft. while only pulling 5.5 Amps saving on the electric bill. It is thermally protected, has Stainless Steel fasteners, built-in air relief valve, and a carbon-ceramic shaft seal with a Buna-N-Seal for long life and proven reliability. Its integral vertical switch is compact, dependable and adjustable. If you are looking for an everyday pump, The Cast Iron Sump Pump is as tough as they come.4,300 GPH 71 GPM at 0 ft. lift; 3,840 GPH 64 GPM at 10 ft. lift1/2 HP pump with energy efficient permanent split capacitor PSC motorAll cast iron constructionPremium pump construction includes: upper and lower sealed ball bearings for ultra-quiet operation, stainless steel fasteners for long life, carbon/ceramic seals plus 1 Buna-N-Seal, thermal protection and 1-1/2 in. dischargeCast iron vortex impeller can pass 1/2 in. solidsRemovable strainerBuilt-in air relief valve to help prevent air lock10 ft. power cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.