Shop All Outdoor Flushmount Lights
National Brand
8.25 in. 1-Light White Square Outdoor Ceiling Flush Mount Fixture
Mfr # FC311-I60-WG
Zoro # G409995300
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Brand
- MFR # FC311-I60-WG
- Zoro # G409995300
- UPC # 896753004064
- Country of Origin United States
- Category Outdoor Flushmount Lights
Description
The style in this simple Century Series ceiling mount is finished in a classic white that pairs well with any outdoor setting. This one-lamp incandescent unit is fade and rust resistant and UL Listed for wet locations. With simple wiring required, you can easily install this maintenance-free surface light to illuminate and entryways or garages.Available in incandescentFade and rust resistantUL Listed for wet locationsAvailable in black
WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILDGAME INNOVATIONS High Intensity Varmint Light (WI83625)
- UPF UPF 106088 Post Top, 5-1/4 in H, Pine, White (106088)
- ILC Replacement for Light Bulb / Lamp 500t3q/ir replacement light bulb lamp (500T3Q/IR LIGHT BULB / LAMP)
- STEELMAN 16-Inch Bend-A-Light Pro (10150A)
- Z-LITE Belmont Outdoor Flush Mount Light, Black And Clear Seedy (516F-BK)
- VAXCEL Chatham 7in Outdoor Light Bronze (OW21861BBZ)
- VAXCEL Bozeman 5in Outdoor Light Bronze (OW35053BBZ)
- KUZCO LIGHTING High Powered LED Exterior Surface Mount Fixture (EW1506-GY)
- DABMAR LIGHTING 175 watt In-Ground Well Light with Grill (P-GRL-FG4300-BZ)
- OR 20775LEDD-BRZ-OPL Solid LED Bronze Flush Mount Ceiling Light (OR2517000)
- NUVO 1-Light - 16in. - Pendant - Warehouse Shade - Red Finish (SF76-663)
- National Brand Outdoor Flushmount Lights